Shop All Faucet Repair and Maintenance
Sealflex
Coolant Hose, 1/2 in.Pipe, 18 in.L, Gray
Mfr # 08-18-M-N
Zoro # G9416312
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel Hose/Brass Fittings
- Length 18 in
- Connection Type MNPT
- Color Gray
- Temp. Range 500 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sealflex
- MFR # 08-18-M-N
- Zoro # G9416312
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Length | 18 in |
Pipe Size | 1/2 in |
Details
Material | Steel Hose/Brass Fittings |
Connection Type | MNPT |
Color | Gray |
Temp. Range | 500 Degrees F |
Item | Coolant Hose |
Accessory Type | Coolant Hose |
Description
Coolant Hose, Pipe Size 1/2 in, Length 18 in, Material Steel Hose/Brass Fittings, Connection Type MNPT, Temp. Range 500 Degrees F, Color Gray
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Bathroom Parts, Stem Oem Shw/ 3205-4 (910-0340)
- ZORO SELECT 1-1/2" Pipe Dia., Brass, Kitchen, Waste Connector (1PNU8)
- MILWAUKEE TOOL 1-1/8 in. RLS Press Jaw for M18 FORCE LOGIC Press Tool (49-16-2657R)
- DELTA Faucet, Valve Only Trim, Chrome, Wall (T13020)
- SEALFLEX Coolant Hose, 1/8 in.Pipe, 9 in.L, Gray (02-09-M-N)
- SEALFLEX Coolant Hose, 3/8 in.Pipe, 30 in.L, Gray (06-30-M-N)
- SEALFLEX Coolant Hose, 1/4 in.Pipe, 21 in.L, Gray (04-21-M-N)
- SEALFLEX Coolant Hose, 1/8 in.Pipe, 24 in.L, Gray (02-24-M-N)
- SEALFLEX Coolant Hose, 1/4 in.Pipe, 30 in.L, Gray (04-30-M-N)
- SEALFLEX Coolant Hose, 1/2 in.Pipe, 24 in.L, Gray (08-24-M-N)
- T&S BRASS Removable Insert-Cold (00789-20)
- Sealflex Faucet Repair and Maintenance