Shop All Pipe Thread Sealant Tape
Sealex
Joint Sealant, 5/8 in. W, White, 15 ft. L
Mfr # SX0000-0625-0015
Zoro # G1610220
original price:
$185.39
4% off
new price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE
- Application FDA Process for Irregular Surfaces and Shapes, Flanges, FRP, Glass Lined, Metal
- Color White
- Performance Temp. Range -321 Degrees to 500 Degrees F
- Backing Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealex
- MFR # SX0000-0625-0015
- Zoro # G1610220
- Country of Origin United States
- Category Pipe Thread Sealant Tape
Dimensions
Overall Length | 15 ft |
Overall Width | 5/8 in |
Width | 5/8 in |
Length | 15 ft |
Description
Gasket-Making Tape, Specific Sealing Application For Compressed Air Systems, General Purpose Thread Sealing, Series Gasket making tape, pure 100 Percent PTFE on a roll. Its form in place versatility cuts maintenance and storage costs., Overall Width 5/8 in, Overall Length 15 ft, Minimum Operating Temperature -321 Degrees F, Maximum Operating Temperature 500 Degrees F, Maximum Operating Pressure for Liquids 2,000 psi, Maximum Operating Pressure for Gases 2,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICOR Dicor DFII95T-45 DiFlex II Roofing - 45' x 9'6" - Tan (DFII95T-45)
- GORILLA GLUE Double Sided 1 in. W X 60 in. L Mounting Tape Clear (6065003)
- INTERTAPE AC20 SLV 48MMX54.8M IPG-IPG 24 (74977)
- STANLEY Wood Glue, Yellow, 1/4 in Dia, 4 in L, Not Specified Begins to Harden, 24 PK (GS10DT)
- SEALEX Joftt Sealant, 1/2 ft. W, White, 15 ft. L (SX0000-0500-0015)
- SEALEX Joftt Sealant, 1 ft. W, White, 80 ft. L (SX0000-1000-0080)
- SEALEX Joftt Sealant, 1/4 ft. W, White, 500 ft. L (SX0000-0250-0500)
- SEALEX Joftt Sealant, 1" W, White, 20 ft. L (SX0000-1000-0020)
- SEALEX Joint Sealant, 3/4 in. W, White, 100 ft. L (SX0000-0750-0100)
- SEALEX Joint Sealant, 3/8 in. W, White, 25 ft. L (SX0000-0375-0025)
- BEL-ART Bel-Art F24020-0000 Fluo-Kem Teflon® Lab-Thread Tape, 300 Feet Per Roll, 3 Rolls/PK (F24020-0000)
- Sealex Pipe Sealants