Shop All Pipe Thread Sealant Tape
Sealex
Joint Sealant, 3/8 in. W, White, 25 ft. L
Mfr # SX0000-0375-0025
Zoro # G1610318
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE
- Application FDA Process for Irregular Surfaces and Shapes, Flanges, FRP, Glass Lined, Metal
- Width 3/8 in
- Length 25 ft
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealex
- MFR # SX0000-0375-0025
- Zoro # G1610318
- Country of Origin United States
- Category Pipe Thread Sealant Tape
Dimensions
Width | 3/8 in |
Length | 25 ft |
Overall Length | 25 ft |
Overall Width | 3/8 in |
Description
Gasket-Making Tape, Specific Sealing Application For Compressed Air Systems, General Purpose Thread Sealing, Series Gasket making tape, pure 100 Percent PTFE on a roll. Its form in place versatility cuts maintenance and storage costs., Overall Width 3/8 in, Overall Length 25 ft, Minimum Operating Temperature -321 Degrees F, Maximum Operating Temperature 500 Degrees F, Maximum Operating Pressure for Liquids 2,000 psi, Maximum Operating Pressure for Gases 2,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D 17ft Brown Extreme Temperature DProfile Weather Stripping (63602)
- 3M Marine Adhesive Sealant, Fast Cure, White (5200)
- 3M 3M 4056 Double Coated Foam Tape 1" x 5yd, Black, 1/16" thick (4056)
- VIBRA-TITE Thread Sealant Tube, White, Paste (46006)
- SEALEX Joftt Sealant, 1/2 ft. W, White, 150 ft. L (SX0000-0500-0150)
- SEALEX Joftt Sealant, 1/4 ft. W, White, 500 ft. L (SX0000-0250-0500)
- SEALEX Joftt Sealant, 3/16 ft. W, White, 75 ft. L (SX0000-0188-0075)
- SEALEX Joftt Sealant, 1" W, White, 20 ft. L (SX0000-1000-0020)
- SEALEX Joftt Sealant, 1/2 ft. W, White, 15 ft. L (SX0000-0500-0015)
- SEALEX Joint Sealant, 3/16 in. W, White, 750 ft. L (SX0000-0188-0750)
- VALTERRA PTFE THREAD TAPE, 1/2IN X 520IN, BULK (A05-0265)
- Sealex Pipe Thread Sealant Tape