Shop All Pipe Thread Sealant Tape
Sealex
Joftt Sealant, 5/8 ft. W, White, 150 ft. L
Mfr # SX0000-0625-0150
Zoro # G1610056
product price: $1,354.99
/ea
Free Shipping & Returns
$1,354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE
- Application FDA Process for Irregular Surfaces and Shapes, Flanges, FRP, Glass Lined, Metal
- Length 150 ft
- Color White
- Gas Pressure Range 0 to 2000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealex
- MFR # SX0000-0625-0150
- Zoro # G1610056
- Country of Origin United States
- Category Pipe Thread Sealant Tape
Dimensions
Width | 5/8 in |
Length | 150 ft |
Overall Length | 150 ft |
Overall Width | 5/8 in |
Overall Width x Length | 5/8 in x 150 ft |
Description
Gasket-Making Tape, Specific Sealing Application For Compressed Air Systems, General Purpose Thread Sealing, Series Gasket making tape, pure 100 Percent PTFE on a roll. Its form in place versatility cuts maintenance and storage costs., Overall Width 5/8 in, Overall Length 150 ft, Minimum Operating Temperature -321 Degrees F, Maximum Operating Temperature 500 Degrees F, Maximum Operating Pressure for Liquids 2,000 psi, Maximum Operating Pressure for Gases 2,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Adhesive Remover, Hi-Strength 90 Series, Clear, 50 mL, Can (90)
- TAPE LOGIC Tape Logic® #5300 Flatback Tape, 7 Mil, 2" x 60 yds., Kraft, 24/Case (T9475300)
- GOO GONE Glue, White, 16 oz, Bottle (2112)
- WHITE LIGHTNING All Purpose Sealant, 10 oz, Cartridge, Clear, RTV Silicone Base (W11121010)
- SEALEX Joftt Sealant, 1/2 ft. W, White, 150 ft. L (SX0000-0500-0150)
- SEALEX Joint Sealant, 1/8 in. W, White, 100 ft. L (SX0000-0125-0100)
- SEALEX Joftt Sealant, 1/2 ft. W, White, 15 ft. L (SX0000-0500-0015)
- SEALEX Joftt Sealant, 1 ft. W, White, 80 ft. L (SX0000-1000-0080)
- SEALEX Joftt Sealant, 1/4 ft. W, White, 500 ft. L (SX0000-0250-0500)
- SEALEX Joftt Sealant, 1" W, White, 20 ft. L (SX0000-1000-0020)
- CS HYDE Tape, PTFE Ctd Fibrglss, 10 mil, 2"x36 yd. (21-10S-2-36)
- Sealex Pipe Sealants