Shop All Pipe Thread Sealant Tape
Sealex
Joftt Sealant, 3/4 ft. W, White, 20 ft. L
Mfr # SX0000-0750-0020
Zoro # G1609968
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE
- Application FDA Process for Irregular Surfaces and Shapes, Flanges, FRP, Glass Lined, Metal
- Length 20 ft
- Color White
- Gas Pressure Range 0 to 2000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealex
- MFR # SX0000-0750-0020
- Zoro # G1609968
- Country of Origin United States
- Category Pipe Thread Sealant Tape
Dimensions
Width | 3/4 in |
Length | 20 ft |
Overall Length | 20 ft |
Overall Width | 3/4 in |
Overall Width x Length | 3/4 in x 20 ft |
Description
Gasket-Making Tape, Specific Sealing Application For Compressed Air Systems, General Purpose Thread Sealing, Series Gasket making tape, pure 100 Percent PTFE on a roll. Its form in place versatility cuts maintenance and storage costs., Overall Width 3/4 in, Overall Length 20 ft, Minimum Operating Temperature -321 Degrees F, Maximum Operating Temperature 500 Degrees F, Maximum Operating Pressure for Liquids 2,000 psi, Maximum Operating Pressure for Gases 2,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Masking Tape, Paper, Tan (TC066-1.5" X 60YD)
- LOCTITE 272 Threadlocker, Red High Strength/High Temperature 250 ml Bottle (LOC27270)
- Q BOND Repar Kit All Purp 2-Prt Small (QB2)
- 3M Red Duct Tape 3920-RD, 1.88inx20yd, PK12 (3920-RD)
- SEALEX Joint Sealant, 5/8 in. W, White, 15 ft. L (SX0000-0625-0015)
- SEALEX Joint Sealant, 3/16 in. W, White, 750 ft. L (SX0000-0188-0750)
- SEALEX Joftt Sealant, 1/4 ft. W, White, 500 ft. L (SX0000-0250-0500)
- SEALEX Joftt Sealant, 1 ft. W, White, 80 ft. L (SX0000-1000-0080)
- SEALEX Joint Sealant, 1/4 in. W, White, 50 ft. L (SX0000-0250-0050)
- SEALEX Joftt Sealant, 1/2 ft. W, White, 15 ft. L (SX0000-0500-0015)
- CS HYDE Tape, PTFE Ctd Fibrglss, 10 mil, 2"x36 yd. (21-10S-2-36)
- Sealex Pipe Sealants