Shop All Pipe Thread Sealant Tape
Sealex
Joftt Sealant, 3/16 ft. W, White, 75 ft. L
Mfr # SX0000-0188-0075
Zoro # G1609925
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE
- Application FDA Process for Irregular Surfaces and Shapes, Flanges, FRP, Glass Lined, Metal
- Color White
- Performance Temp. Range -321 Degrees to 500 Degrees F
- Backing Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealex
- MFR # SX0000-0188-0075
- Zoro # G1609925
- Country of Origin United States
- Category Pipe Thread Sealant Tape
Dimensions
Overall Length | 75 ft |
Overall Width | 3/16 in |
Width | 3/16 in |
Length | 75 ft |
Description
Gasket-Making Tape, Specific Sealing Application For Compressed Air Systems, General Purpose Thread Sealing, Series Gasket making tape, pure 100 Percent PTFE on a roll. Its form in place versatility cuts maintenance and storage costs., Overall Width 3/16 in, Overall Length 75 ft, Minimum Operating Temperature -321 Degrees F, Maximum Operating Temperature 500 Degrees F, Maximum Operating Pressure for Liquids 2,000 psi, Maximum Operating Pressure for Gases 2,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENRY Roll Roofing Adhesive, 5 gal, Pail, Black (HE203071)
- VULKEM Vulkem 116 Sealant- 10.1oz Tube- Aluminum (SL-TC-VLKM116-10-AL)
- ZORO SELECT Masking Tape, Natural, 3/4In x 60 yd. (20PJ02)
- 3M 3M 4910 VHB Tape 0.5" x 5yd, Clear, 40 mil (4910)
- SEALEX Joftt Sealant, 5/8 ft. W, White, 150 ft. L (SX0000-0625-0150)
- SEALEX Joftt Sealant, 1 ft. W, White, 80 ft. L (SX0000-1000-0080)
- SEALEX Joftt Sealant, 1/2 ft. W, White, 150 ft. L (SX0000-0500-0150)
- SEALEX Joint Sealant, 5/8 in. W, White, 15 ft. L (SX0000-0625-0015)
- SEALEX Joftt Sealant, 1/2 ft. W, White, 15 ft. L (SX0000-0500-0015)
- SEALEX Joftt Sealant, 1" W, White, 20 ft. L (SX0000-1000-0020)
- ANTI-SEIZE TECHNOLOGY Thread Seal Tape, 1 In. W, 520 In. L (16060)
- Sealex Pipe Thread Sealant Tape