Shop All Pipe Thread Sealant Tape
Sealex
Joftt Sealant, 1/4 ft. W, White, 500 ft. L
Mfr # SX0000-0250-0500
Zoro # G1610141
original price:
$1,265.00
5% off
new price: $1,197.99
/ea
Free Shipping & Returns
$1,197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE
- Application FDA Process for Irregular Surfaces and Shapes, Flanges, FRP, Glass Lined, Metal
- Width 1/4 in
- Length 500 ft
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealex
- MFR # SX0000-0250-0500
- Zoro # G1610141
- Country of Origin United States
- Category Pipe Thread Sealant Tape
Dimensions
Width | 1/4 in |
Length | 500 ft |
Overall Length | 500 ft |
Overall Width | 1/4 in |
Overall Width x Length | 1/4 in x 500 ft |
Description
Gasket-Making Tape, Specific Sealing Application For Compressed Air Systems, General Purpose Thread Sealing, Series Gasket making tape, pure 100 Percent PTFE on a roll. Its form in place versatility cuts maintenance and storage costs., Overall Width 1/4 in, Overall Length 500 ft, Minimum Operating Temperature -321 Degrees F, Maximum Operating Temperature 500 Degrees F, Maximum Operating Pressure for Liquids 2,000 psi, Maximum Operating Pressure for Gases 2,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Silicone Rubber Tape 0.5" x 10yd, Orange/Tan, 1/16" thick (15D306)
- DOMINATOR Stone+ Sealer Gloss 1 gal. (PST01G)
- CAMIE CAMPBELL General Purpose Spray Adhesive, 12 PK (300)
- 3M 3M 4462W Double Coated Foam Tape 6" x 5yd, White (4462)
- SEALEX Joint Sealant, 3/8 in. W, White, 25 ft. L (SX0000-0375-0025)
- SEALEX Joftt Sealant, 1/2 ft. W, White, 15 ft. L (SX0000-0500-0015)
- SEALEX Joftt Sealant, 1/2 ft. W, White, 150 ft. L (SX0000-0500-0150)
- SEALEX Joftt Sealant, 1" W, White, 20 ft. L (SX0000-1000-0020)
- SEALEX Joftt Sealant, 1 ft. W, White, 80 ft. L (SX0000-1000-0080)
- SEALEX Joftt Sealant, 5/8 ft. W, White, 150 ft. L (SX0000-0625-0150)
- OATEY 12x520 PTFE Seal Tape (017117B)
- Sealex Pipe Sealants