Shop All Shrink Wrapping Machines
Sealer Sales
W-Series 14" x 20" L-Bar Sealer w/ Film Roller
Mfr # W-350L
Zoro # G206581553
product price: $1,283.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,283.99
Free 30-Day Returns
Key Features
- Voltage 110V / 1000W
- For Use With Shrink wrapping
- Includes Film roller, twin perforating hole punch, film separator, work table, and up right heat gun holder
- Heating Element Material Steel Construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # W-350L
- Zoro # G206581553
- UPC # 702403998303
- Country of Origin Taiwan, Province of China
- Category Shrink Wrapping Machines
Details
Item | Shrinkwrapping - L-Bar Sealers |
Voltage | 110V / 1000W |
For Use With | Shrink wrapping |
Includes | Film roller, twin perforating hole punch, film separator, work table, and up right heat gun holder |
Heating Element Material | Steel Construction |
Description
W-Series L-Bar Sealers are designed for easy and quick shrink wrap packaging. Operators can produce products that have a factory fresh clean look and feel. Our L-bar sealers create packages that are free from dust, moisture, and fingerprints regardless of shape. Discourage tampering and shoplifting with this shrink wrapping system.
FEATURES
Seal Length (V x H): 14" x 20"
Ideal for quick and easy shrink film packaging
Steel construction for heavy duty use and durability
Adjustable height work table for sealing packages of different heights
Heating element located on the upper jaw of the sealer
Included: film roller, twin perforating hole punch, film separator, work table, and up right heat gun holder (w/ built in electrical outlet)
Unit ships via LTL freight only. Call for freight rates
One step will seal and cut film up to 26" wide depending on the model of the sealer. The durable steel construction ensures durability and quality. Sealing time is controlled by an electronic timer. All W-Series L-Bar sealers are equipped with a film roller, twin perforating hole punch, film separator, work table, and upright heat gun holder.
Easy to Operate: Set the timer. Insert your product between two layers of centerfold film and press down on the sealing bar. Slightly pull the package away from the machine. The element wire will seal the edge and cut off the film. Apply hot air using a heat gun or shrink tunnel (see our model: CN-4520A) to shrink film tightly around the package.
FEATURES
Seal Length (V x H): 14" x 20"
Ideal for quick and easy shrink film packaging
Steel construction for heavy duty use and durability
Adjustable height work table for sealing packages of different heights
Heating element located on the upper jaw of the sealer
Included: film roller, twin perforating hole punch, film separator, work table, and up right heat gun holder (w/ built in electrical outlet)
Unit ships via LTL freight only. Call for freight rates
One step will seal and cut film up to 26" wide depending on the model of the sealer. The durable steel construction ensures durability and quality. Sealing time is controlled by an electronic timer. All W-Series L-Bar sealers are equipped with a film roller, twin perforating hole punch, film separator, work table, and upright heat gun holder.
Easy to Operate: Set the timer. Insert your product between two layers of centerfold film and press down on the sealing bar. Slightly pull the package away from the machine. The element wire will seal the edge and cut off the film. Apply hot air using a heat gun or shrink tunnel (see our model: CN-4520A) to shrink film tightly around the package.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Wireless Crane Dynamometer 5000 lb. Capacity (MSI-7300-5000RF)
- C.K Electricians Scissors 140mm (492001)
- DYMO Address Label, Large, 260/Roll, White, PK2 (30321)
- NATIONAL CHECKING 3.5"x5.63" 2 Part Carbon White 11 Line Salesbook 100 Checks, PK50 (12A)
- SEALER SALES 35" W-Series I-Bar Sealer w/ Film Roller w/ Round Wire (W-900I)
- SEALER SALES 17.7"W x 7.9"H x 31.5"L Shrink Tunnel, 220V (CN-4520A)
- SEALER SALES Shrink wrap unit, 15"W x 19"L L-Bar with 20"L x 16"W x 6"H Shrink Tunnel, Magnet Hold, 220v (SS-1519ECMC-220V)
- SEALER SALES Standard Series: 20"W x 28"L Semi-Automatic L-Bar, Micro Knife, Magnet Hold, 220V (SS-2028MK)
- SEALER SALES KF Series 8in Direct Heat Foot Sealer with 10mm Wide Seal, Meshed, Standing Operation (KF-200DF+STE+PPSE)
- SEALER SALES Light Duty: 16"W x 6"H x 20"L Shrink Tunnel, 110V, Tabletop (ST-1606-20-110V-Tabletop)
- SEALER SALES Light Duty: 16"W x 6"H x 20"L Shrink Tunnel, 220V, Tabletop (ST-1606-20-220V-Tabletop)
- Sealer Sales Stretch & Shrink Wrap