Sealer Sales

Vertical Stainless Steel Band Sealer


product price: $923.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

CBS-880 is suitable for sealing all types of thermoplastic materials and bags. This sealer can be used in a variety of fields such as the food, medical, and cosmetic industries. Can seal 20-30 six poly bags in one minute. The optional embossing wheel allows the operator to include a message on the seal line of the bag. The vertical configuration ideal for sealing stand up pouches and liquids/grains/powders.
Features:
Vertical configuration - can seal bags 6" - 12.0" high - assembly required
Durable stainless steel
Easy to operate - minimal operator training
Fast warm uptime
Seals any thermoplastic material including PE, PP, and laminates
Solid state temperature controller to maintain seal bars at the proper temperature for consistent seal quality
Fully adjustable conveyor
Motorized rubber conveyor with speed control
Knurled pressure rolls with variable pressure adjustment
One pair each of cooling and heating blocks
Sealing method - constant/direct heat
Unit feeds right to left
Equipped with an emergency stop button
Can easily be converted to a vertical configuration with an optional converting kit
Spare parts include PC board, PTFE sealing belt, wheel belt, tools, and typeset.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.