Sealer Sales

Vertical Band Sealer with Dry Ink Coding


product price: $1,440.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

HL-M810II is suitable for sealing all types of thermoplastic materials and bags. This sealer can be used in a variety of fields such as the food, medical, and cosmetic industries. Can seal 20-30 six poly bags in one minute. HL-M810 uses dry ink coding to print numbers or letters on the seal line. The vertical configuration allows easy sealing of products with liquids or stand up pouches.
Features:
Vertical configuration - can seal bags 7.8" - 12.0" high
Durable stainless steel construction
Easy to operate minimal operator training
Fast warm-up time
Solid state digital temperature controller to maintain seal bars at proper temperature for consistent seal quality
Fully adjustable conveyor (conveyor height and depth in relation to seal bars can be adjusted)
Motorized rubber conveyor for speed control
Knurled pressure rolls with variable pressure adjustment
Sealing method constant/direct heat accompanied with a pair each of cooling and heating blocks
Unit feeds left to right (For right to left feed, see FRM-1120C and FRM-1010)
Spare parts include PC Board, PTFE belt, wheel belt, fuse, motor brush, heating element, silica gel ring, silicone pin, and typeset.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.