Shop All Shrink Wrapping Machines
Sealer Sales
Table-Style Continuous Induction Sealing Machine, 220V
Mfr # LGYF-2000AX-II
Zoro # G906581709
product price: $2,449.99
/ea
Free Shipping & Returns
$2,449.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sealing Capacity 3-10m/min (393inches/min)
- Width 44
- Length 24
- Voltage 220V
- Height 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # LGYF-2000AX-II
- Zoro # G906581709
- UPC # 768563761058
- Country of Origin China
- Category Shrink Wrapping Machines
Dimensions
Width | 44 |
Length | 24 |
Height | 16 |
Details
Item | Induction Sealer |
Sealing Capacity | 3-10m/min (393inches/min) |
Voltage | 220V |
For Use With | Containers such as plastic bottles, ABS, PE (HDPE, LDPE), PET, PP, PS, or PVC |
Description
LGYF-200AX-II is a continuous induction sealer that will seal an aluminum laminated liner to the top of plastic containers to create a tamper proof product. Our induction sealer is suitable for containers such as plastic bottles, ABS, PE (HDPE, LDPE), PET, PP, PS, or PVC.
What is induction cap sealing?
Induction sealing is a non-contact heating process of hermetically (“air tight") sealing rigid containers with a cap to provide a container that is tamper proof and can preserve freshness, deter pilferage, and prevent leakage while providing product integrity. The process is simple and can accurately be repeated.
How does this sealer work?
When the aluminum foil is heated by the induction coil, the heat is then transferred to the heat seal film, which quickly reaches the melting point and becomes an adhesive to bond the cap foil and bottle.
FEATURES:
Easy to operate – minimal operator training
Fast warm up time
Forced air cooling system
Stainless steel
Adjustable conveyor speed (up to 393 inches/min)
LGYF-200AX-II is a continuous induction sealer that will seal an aluminum laminated liner to the top of plastic containers to create a tamper proof product. Our induction sealer is suitable for containers such as plastic bottles, ABS, PE (HDPE, LDPE), PET, PP, PS, or PVC.
What is induction cap sealing?
Induction sealing is a non-contact heating process of hermetically (“air tight") sealing rigid containers with a cap to provide a container that is tamper proof and can preserve freshness, deter pilferage, and prevent leakage while providing product integrity. The process is simple and can accurately be repeated.
How does this sealer work?
When the aluminum foil is heated by the induction coil, the heat is then transferred to the heat seal film, which quickly reaches the melting point and becomes an adhesive to bond the cap foil and bottle.
FEATURES:
Easy to operate – minimal operator training
Fast warm up time
Forced air cooling system
Stainless steel
Adjustable conveyor speed (up to 393 inches/min)
Voltage – 220V (customers that only have 110V will need an external transformer)
Voltage – 220V (customers that only have 110V will need an external transformer)
What is induction cap sealing?
Induction sealing is a non-contact heating process of hermetically (“air tight") sealing rigid containers with a cap to provide a container that is tamper proof and can preserve freshness, deter pilferage, and prevent leakage while providing product integrity. The process is simple and can accurately be repeated.
How does this sealer work?
When the aluminum foil is heated by the induction coil, the heat is then transferred to the heat seal film, which quickly reaches the melting point and becomes an adhesive to bond the cap foil and bottle.
FEATURES:
Easy to operate – minimal operator training
Fast warm up time
Forced air cooling system
Stainless steel
Adjustable conveyor speed (up to 393 inches/min)
LGYF-200AX-II is a continuous induction sealer that will seal an aluminum laminated liner to the top of plastic containers to create a tamper proof product. Our induction sealer is suitable for containers such as plastic bottles, ABS, PE (HDPE, LDPE), PET, PP, PS, or PVC.
What is induction cap sealing?
Induction sealing is a non-contact heating process of hermetically (“air tight") sealing rigid containers with a cap to provide a container that is tamper proof and can preserve freshness, deter pilferage, and prevent leakage while providing product integrity. The process is simple and can accurately be repeated.
How does this sealer work?
When the aluminum foil is heated by the induction coil, the heat is then transferred to the heat seal film, which quickly reaches the melting point and becomes an adhesive to bond the cap foil and bottle.
FEATURES:
Easy to operate – minimal operator training
Fast warm up time
Forced air cooling system
Stainless steel
Adjustable conveyor speed (up to 393 inches/min)
Voltage – 220V (customers that only have 110V will need an external transformer)
Voltage – 220V (customers that only have 110V will need an external transformer)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET 24"x36" Melamine Dry Erase Board (7553)
- MASTER MAGNETICS Magnetic Plastic Clips, Blue, PK2 (7506)
- SCOTCH Transparent Tape, 3/4x1000in., Clear, PK12 (600K12)
- SAX True Flow Gloss Glaze, Green Glade, 1 Pint (S2110X)
- SEALER SALES KF Series 8in Direct Heat Foot Sealer with 10mm Wide Seal, Meshed, Standing Operation (KF-200DF+STE+PPSE)
- SEALER SALES YC-Series 18" x 18" L-Bar Sealer w/ Film Roller (YC-450HL)
- SEALER SALES Medium Duty: 18"W x 8"H x 44"L Shrink Tunnel, 220V (ST-1808-44)
- SEALER SALES 12in KF-Series Foot Sealer w/ 5mm Seal Width, Standing Operation (KF-305F+STE+PPSE)
- SEALER SALES Shrink wrap unit, 15"W x 19"L L-Bar with 20"L x 16"W x 6"H Shrink Tunnel, Magnet Hold, 220v (SS-1519ECMC-220V)
- SEALER SALES Light Duty: 16"W x 6"H x 20"L Shrink Tunnel, 110V, Tabletop (ST-1606-20-110V-Tabletop)
- WESTERN PLASTICS Wrapmaster Dispener 12" (179D)
- Sealer Sales Shrink Wrapping Machines