Shop All Static Control Products
Sealer Sales
Static Shielding Bags 9X12, 100PK
Mfr # 4122
Zoro # G610917115
product price: $41.79
/pk 100, $0.42/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Provides Faraday Cage protection and visibility for highly-sensitive components
- Thickness 3
- Width 9 in.
- Length 12 in.
- Color Transparent Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # 4122
- Zoro # G610917115
- UPC # 642135254080
- Country of Origin United States
- Category Static Control Products
Dimensions
Width | 9 in. |
Length | 12 in. |
Details
Features | Provides Faraday Cage protection and visibility for highly-sensitive components |
Thickness | 3 |
Color | Transparent Metallic |
Standards | Tested per MIL-STD-3010 4046 and ANSI/ESD STM11.11 |
Includes | ESD Protective Symbol is hot stamped on these bags in standard yellow |
Side Weld | Seal Type |
Application | Meets the electrical and physical requirements of ANSI/ESD S541, EIA 625 and is ANSI/ESD S20.20 |
Description
Total Faraday Cage protection and visibility for highly sensitive electronic components. These bags meet the electrical and physical requirements of ANSI/ESD S541, EIA 625 and are ANSI/ESD S20.20 program compliant. Tested per MIL-STD-3010 4046 and ANSI/ESD STM11.11. Static Shielding bags guard against static charges from both inside and outside, with three layers of anti-static protection. Rugged 3 mil Reclosable bag are 50% transparent for easy product identification. This bag has a buried metal-in construction; a conductive aluminum shield layer is buried between 2 static dissipative polymeric plastic layers. Contains no amines, amides or N-Octanic acid and is polycarbonate safe. A static shielding notice has been stamped in yellow on each bag.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Humidity and Temperature Chart Recorder (RH550)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 240F (12U661)
- RAYTEK Fixed Mount IR Temp. Sensor, 212 to 932F (RAYCI1B10L)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Black (P3S6084)
- SEALER SALES Static Shielding Bags 18X24, 100PK (4152)
- SEALER SALES Static Shielding Bags 8X14, 100PK (4114)
- SCS ESD Metal-In Laminate Bag, PK100 (PCL100610)
- TRANSFORMING TECHNOLOGIES 30" x 50' x .060", Gray, Rubber Table Mat, Roll (MT2530GY)
- DESCO Jewel Adjustable, Elastic Wristband, 4mm (09105)
- DESCO Coil Cord, 6 Ft (09180)
- SCS MetalIn Static Shielding Bag, 12x12, PK100 (3001212)
- Sealer Sales Static Control Products