Shop All Static Control Products
Sealer Sales
Static Shielding Bags 8X10, 100PK
Mfr # 4124
Zoro # G610917108
product price: $26.49
/pk 100, $0.26/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Provides Faraday Cage protection and visibility for highly-sensitive components
- Thickness 3
- Width 8 in.
- Length 10 in.
- Color Transparent Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # 4124
- Zoro # G610917108
- UPC # 642135254097
- Country of Origin United States
- Category Static Control Products
Dimensions
Width | 8 in. |
Length | 10 in. |
Details
Features | Provides Faraday Cage protection and visibility for highly-sensitive components |
Thickness | 3 |
Color | Transparent Metallic |
Standards | Tested per MIL-STD-3010 4046 and ANSI/ESD STM11.11 |
Includes | ESD Protective Symbol is hot stamped on these bags in standard yellow |
Side Weld | Seal Type |
Application | Meets the electrical and physical requirements of ANSI/ESD S541, EIA 625 and is ANSI/ESD S20.20 |
Description
Total Faraday Cage protection and visibility for highly sensitive electronic components. These bags meet the electrical and physical requirements of ANSI/ESD S541, EIA 625 and are ANSI/ESD S20.20 program compliant. Tested per MIL-STD-3010 4046 and ANSI/ESD STM11.11. Static Shielding bags guard against static charges from both inside and outside, with three layers of anti-static protection. Rugged 3 mil Reclosable bag are 50% transparent for easy product identification. This bag has a buried metal-in construction; a conductive aluminum shield layer is buried between 2 static dissipative polymeric plastic layers. Contains no amines, amides or N-Octanic acid and is polycarbonate safe. A static shielding notice has been stamped in yellow on each bag.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Indoor Analog Hygrometer, -22 to 122 F (WD-35700-20)
- ACCUSPLIT Accusplit A601XG Pro Survivor Stopwatch with Green Case (A601XG)
- ENGINEERED SPECIALTY PRODUCTS, INC PIC Gauges 2" Utility Pressure Gauge, 1/4" NPT, Dry Fillable, 0/160 PSI, Ctr Back Mount, 102D-204F (102D-204F)
- PIC GAUGES Air Gauge, 1-1/2", 0-30psi, 1/8"Mtn SS Case (102D-SS-158C)
- SEALER SALES Static Shielding Bags 18X24, 100PK (4152)
- SEALER SALES Static Shielding Bags 8X14, 100PK (4114)
- BOTRON CO Blue Cleanroom Tacky Mat, PK4 (B6923)
- BERTECH ESD Anti-Static Soldering Rubber Mat Roll, 2 Ft. x 50 Ft., Blue (2059S-2x50B)
- SCS Static Control Wrist Strap, Blue, Metal (AMWS)
- SCS ESD Metal-In Laminate Bag, PK100 (PCL100610)
- BOTRON CO BE8014 Pink AntiStatic Rubber Band, PK117 (BE8014)
- Sealer Sales Static Control Products