Shop All Static Control Products
Sealer Sales
Static Shielding Bags 6X8, 100PK
Mfr # 4115
Zoro # G410917117
product price: $19.95
/pk 100, $0.20/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Provides Faraday Cage protection and visibility for highly-sensitive components
- Thickness 3
- Width 6 in.
- Length 8 in.
- Color Transparent Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # 4115
- Zoro # G410917117
- UPC # 642135254066
- Country of Origin United States
- Category Static Control Products
Dimensions
Width | 6 in. |
Length | 8 in. |
Details
Features | Provides Faraday Cage protection and visibility for highly-sensitive components |
Thickness | 3 |
Color | Transparent Metallic |
Standards | Tested per MIL-STD-3010 4046 and ANSI/ESD STM11.11 |
Includes | ESD Protective Symbol is hot stamped on these bags in standard yellow |
Application | Meets the electrical and physical requirements of ANSI/ESD S541, EIA 625 and is ANSI/ESD S20.20 |
Side Weld | Seal Type |
Description
Total Faraday Cage protection and visibility for highly sensitive electronic components. These bags meet the electrical and physical requirements of ANSI/ESD S541, EIA 625 and are ANSI/ESD S20.20 program compliant. Tested per MIL-STD-3010 4046 and ANSI/ESD STM11.11. Static Shielding bags guard against static charges from both inside and outside, with three layers of anti-static protection. Rugged 3 mil Reclosable bag are 50% transparent for easy product identification. This bag has a buried metal-in construction; a conductive aluminum shield layer is buried between 2 static dissipative polymeric plastic layers. Contains no amines, amides or N-Octanic acid and is polycarbonate safe. A static shielding notice has been stamped in yellow on each bag.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED LION DA10D DATA ACQ PROT (DA10D0C000000000)
- TRACEABLE Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (4527)
- ASHCROFT Panel Mount Pressure Gauge (632008S02B100#)
- AMPROBE Non-Contact Voltage Detector, 12 to 1000V AC, 6 1/8 in Length, Audible, Visual Indication (NCV-1040)
- SEALER SALES Static Shielding Bags 18X24, 100PK (4152)
- SEALER SALES Static Shielding Bags 8X14, 100PK (4114)
- SCS StaticDissipative 3LayerTblMat (8211)
- DESCO Jewel Magsnap WristStrap w/6f Angle Cord (09204)
- TRANSFORMING TECHNOLOGIES ESD Safe Microscope Cover, White (MC1221W)
- ECLIPSE ESD Protection Kit, Field Service, 10 ft (900-056)
- POMONA ELECTRONICS Static Control Kit (6088)
- Sealer Sales Static Control Products