Shop All Static Control Products
Sealer Sales
Static Shielding Bags 6X24, 100PK
Mfr # 4109
Zoro # G110917097
product price: $55.35
/pk 100, $0.55/ea
$55.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Provides Faraday Cage protection and visibility for highly-sensitive components
- Thickness 3
- Width 6 in.
- Length 24 in.
- Color Transparent Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # 4109
- Zoro # G110917097
- UPC # 642135254035
- Country of Origin United States
- Category Static Control Products
Dimensions
Width | 6 in. |
Length | 24 in. |
Details
Features | Provides Faraday Cage protection and visibility for highly-sensitive components |
Thickness | 3 |
Color | Transparent Metallic |
Standards | Tested per MIL-STD-3010 4046 and ANSI/ESD STM11.11 |
Includes | ESD Protective Symbol is hot stamped on these bags in standard yellow |
Application | Meets the electrical and physical requirements of ANSI/ESD S541, EIA 625 and is ANSI/ESD S20.20 |
Side Weld | Seal Type |
Description
Total Faraday Cage protection and visibility for highly sensitive electronic components. These bags meet the electrical and physical requirements of ANSI/ESD S541, EIA 625 and are ANSI/ESD S20.20 program compliant. Tested per MIL-STD-3010 4046 and ANSI/ESD STM11.11. Static Shielding bags guard against static charges from both inside and outside, with three layers of anti-static protection. Rugged 3 mil Reclosable bag are 50% transparent for easy product identification. This bag has a buried metal-in construction; a conductive aluminum shield layer is buried between 2 static dissipative polymeric plastic layers. Contains no amines, amides or N-Octanic acid and is polycarbonate safe. A static shielding notice has been stamped in yellow on each bag.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE 1/2" Push-Fit DZR Brass Pressure Gauge (24436)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, -58 to 302F (DBTA3251)
- ASHCROFT Digital Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Black (DG2551N1NAM02L300#-)
- EXTECH Clamp Meter, Backlit LCD, 400 A, 1.2 in (30 mm) Jaw Capacity, Cat III 600V Safety Rating (MA440)
- SEALER SALES Static Shielding Bags 18X24, 100PK (4152)
- SEALER SALES Static Shielding Bags 8X14, 100PK (4114)
- SCS Coil Cord, Retractable, Cord 12 ft. L (770111)
- POMONA ELECTRONICS Static Control Kit (6088)
- ACL STATICIDE ESD Roll, .06" x 36" x 50 ft., Light, Blue (66900)
- TRANSFORMING TECHNOLOGIES 12' Coil Cord, Black, 10mm, Classic (CC0045)
- TRANSFORMING TECHNOLOGIES 2'x2' Field Service kit, Blue, Male 10mm Snaps, Mat Only No Hardware (FSM2424B-M)
- Sealer Sales Static Control Products