Shop All Static Control Products
Sealer Sales
Static Shielding Bags 6X12, 100PK
Mfr # 4102
Zoro # G910917105
product price: $30.15
/pk 100, $0.30/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Provides Faraday Cage protection and visibility for highly-sensitive components
- Thickness 3
- Width 6 in.
- Length 12 in.
- Color Transparent Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # 4102
- Zoro # G910917105
- UPC # 642135254011
- Country of Origin United States
- Category Static Control Products
Dimensions
Width | 6 in. |
Length | 12 in. |
Details
Features | Provides Faraday Cage protection and visibility for highly-sensitive components |
Thickness | 3 |
Color | Transparent Metallic |
Standards | Tested per MIL-STD-3010 4046 and ANSI/ESD STM11.11 |
Includes | ESD Protective Symbol is hot stamped on these bags in standard yellow |
Side Weld | Seal Type |
Application | Meets the electrical and physical requirements of ANSI/ESD S541, EIA 625 and is ANSI/ESD S20.20 |
Description
Total Faraday Cage protection and visibility for highly sensitive electronic components. These bags meet the electrical and physical requirements of ANSI/ESD S541, EIA 625 and are ANSI/ESD S20.20 program compliant. Tested per MIL-STD-3010 4046 and ANSI/ESD STM11.11. Static Shielding bags guard against static charges from both inside and outside, with three layers of anti-static protection. Rugged 3 mil Reclosable bag are 50% transparent for easy product identification. This bag has a buried metal-in construction; a conductive aluminum shield layer is buried between 2 static dissipative polymeric plastic layers. Contains no amines, amides or N-Octanic acid and is polycarbonate safe. A static shielding notice has been stamped in yellow on each bag.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02BXLL60)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Steel, Black (PEM1322LF)
- WINTERS Vacuum Gauge, 1-1/2in, 30in. Hg Vac to 0 (PEM1297LF)
- POMONA ELECTRONICS Mini Hook Test Lead, Black/Red, 300VAC (5187-C-36)
- SEALER SALES Static Shielding Bags 18X24, 100PK (4152)
- SEALER SALES Static Shielding Bags 8X14, 100PK (4114)
- TRIPP LITE ESD Anti-Static Wrist Strap Band (P999-000)
- TRANSFORMING TECHNOLOGIES Heel Grounder, 1.25" Cup, Stretch HOOK AND LOOP, 1 Meg, Black (HG1360)
- DESCO Combo Tester, with Footplate (19283)
- DESCO Heel Grounder, Economy, 1 Meg (07588)
- BERTECH ESD Anti-Static Bags, 4 Inches x 6 Inches, 100PK (BG-0406)
- Sealer Sales Static Control Products