Shop All Static Control Products
Sealer Sales
Static Shielding Bags 5X8, 100PK
Mfr # 4110
Zoro # G410917100
product price: $18.55
/pk 100, $0.19/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Provides Faraday Cage protection and visibility for highly-sensitive components
- Thickness 3
- Width 5 in.
- Color Transparent Metallic
- Length 8 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # 4110
- Zoro # G410917100
- UPC # 642135254042
- Country of Origin United States
- Category Static Control Products
Dimensions
Width | 5 in. |
Length | 8 in. |
Details
Features | Provides Faraday Cage protection and visibility for highly-sensitive components |
Thickness | 3 |
Color | Transparent Metallic |
Standards | Tested per MIL-STD-3010 4046 and ANSI/ESD STM11.11 |
Includes | ESD Protective Symbol is hot stamped on these bags in standard yellow |
Side Weld | Seal Type |
Application | Meets the electrical and physical requirements of ANSI/ESD S541, EIA 625 and is ANSI/ESD S20.20 |
Description
Total Faraday Cage protection and visibility for highly sensitive electronic components. These bags meet the electrical and physical requirements of ANSI/ESD S541, EIA 625 and are ANSI/ESD S20.20 program compliant. Tested per MIL-STD-3010 4046 and ANSI/ESD STM11.11. Static Shielding bags guard against static charges from both inside and outside, with three layers of anti-static protection. Rugged 3 mil Reclosable bag are 50% transparent for easy product identification. This bag has a buried metal-in construction; a conductive aluminum shield layer is buried between 2 static dissipative polymeric plastic layers. Contains no amines, amides or N-Octanic acid and is polycarbonate safe. A static shielding notice has been stamped in yellow on each bag.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GS GENERAL SIGNAL GS GENERAL SIGNAL W100 (W100)
- BACHARACH 0019-0575 Replacement (0019-0575)
- TRACEABLE Digital Therm Digital-Bottle Refrig (4428)
- FLUKE Clamp Meter, LCD, 600 A, 1.6 in (41 mm) Jaw Capacity, Cat IV 600V Safety Rating (FLUKE-374 FC/WWG)
- SEALER SALES Static Shielding Bags 8X14, 100PK (4114)
- SEALER SALES Static Shielding Bags 18X24, 100PK (4152)
- TRANSFORMING TECHNOLOGIES Dual Wire Wrist Strap, Red/Black, 4mm (WB0025)
- BERTECH ESD Anti-Static Table Mat Kit, 30 In. x 36 In., Blue (1059-30x36BKT)
- TRANSFORMING TECHNOLOGIES 12' Coil Cord, Black, 10mm, Classic (CC0045)
- SCS Metal Grounding Block (WSGR2)
- DESCO Bench Ground Kit (14213)
- Sealer Sales Static Control Products