Shop All Static Control Products
Sealer Sales
Static Shielding Bags 5X7, 100PK
Mfr # 4101
Zoro # G910917112
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Provides Faraday Cage protection and visibility for highly-sensitive components
- Thickness 3
- Width 5 in.
- Color Transparent Metallic
- Length 7 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sealer Sales
- MFR # 4101
- Zoro # G910917112
- UPC # 642135254004
- Country of Origin United States
- Category Static Control Products
Dimensions
Width | 5 in. |
Length | 7 in. |
Details
Features | Provides Faraday Cage protection and visibility for highly-sensitive components |
Thickness | 3 |
Color | Transparent Metallic |
Includes | ESD Protective Symbol is hot stamped on these bags in standard yellow |
Standards | Tested per MIL-STD-3010 4046 and ANSI/ESD STM11.11 |
Application | Meets the electrical and physical requirements of ANSI/ESD S541, EIA 625 and is ANSI/ESD S20.20 |
Side Weld | Seal Type |
Description
Total Faraday Cage protection and visibility for highly sensitive electronic components. These bags meet the electrical and physical requirements of ANSI/ESD S541, EIA 625 and are ANSI/ESD S20.20 program compliant. Tested per MIL-STD-3010 4046 and ANSI/ESD STM11.11. Static Shielding bags guard against static charges from both inside and outside, with three layers of anti-static protection. Rugged 3 mil Reclosable bag are 50% transparent for easy product identification. This bag has a buried metal-in construction; a conductive aluminum shield layer is buried between 2 static dissipative polymeric plastic layers. Contains no amines, amides or N-Octanic acid and is polycarbonate safe. A static shielding notice has been stamped in yellow on each bag.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Documenting Process Calibrator (Fluke-753)
- TRACEABLE NIST Traceable® Digital Thermistor Thermometer, -58 Degrees to 500 Degrees F (4152)
- WIKA Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Black (113.13.20.5000.L)
- PORTER-CABLE Pressure Gauge; 1.5" 250 PSI, 1/4" Back Connect (PXCM032-0120)
- SEALER SALES Static Shielding Bags 8X14, 100PK (4114)
- SEALER SALES Static Shielding Bags 18X24, 100PK (4152)
- PARTNERS BRAND Reclosable Static Shielding Bags, 8" x 8", Transparent, 100/Case (STC324)
- TRANSFORMING TECHNOLOGIES ESD Safe Microscope Cover, White (MC1221W)
- ACL STATICIDE ESD Mat, 0.1" x 24" x 36", Light, Blue (6212436)
- TRANSFORMING TECHNOLOGIES CrossFLOW Extended Range Ionizing Air Blower (IN3000)
- TRANSFORMING TECHNOLOGIES 36" x 40' x .080", Gray, Textured Rubber Table Mat, Roll (MTT3640GY)
- Sealer Sales Static Control Products