Shop All Static Control Products
Sealer Sales
Static Shielding Bags 4X8, 100PK
Mfr # 4099
Zoro # G510917116
product price: $13.99
/pk 100, $0.14/ea
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Provides Faraday Cage protection and visibility for highly-sensitive components
- Thickness 3
- Width 4 in.
- Color Transparent Metallic
- Length 8 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # 4099
- Zoro # G510917116
- UPC # 642135253984
- Country of Origin United States
- Category Static Control Products
Dimensions
Width | 4 in. |
Length | 8 in. |
Details
Features | Provides Faraday Cage protection and visibility for highly-sensitive components |
Thickness | 3 |
Color | Transparent Metallic |
Includes | ESD Protective Symbol is hot stamped on these bags in standard yellow |
Standards | Tested per MIL-STD-3010 4046 and ANSI/ESD STM11.11 |
Application | Meets the electrical and physical requirements of ANSI/ESD S541, EIA 625 and is ANSI/ESD S20.20 |
Side Weld | Seal Type |
Description
Total Faraday Cage protection and visibility for highly sensitive electronic components. These bags meet the electrical and physical requirements of ANSI/ESD S541, EIA 625 and are ANSI/ESD S20.20 program compliant. Tested per MIL-STD-3010 4046 and ANSI/ESD STM11.11. Static Shielding bags guard against static charges from both inside and outside, with three layers of anti-static protection. Rugged 3 mil reclosable bag are 50% transparent for easy product identification. This bag has a buried metal-in construction; a conductive aluminum shield layer is buried between 2 static dissipative polymeric plastic layers. Contains no amines, amides or N-Octanic acid and is polycarbonate safe. A static shielding notice has been stamped in yellow on each bag.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCE INSTRUMENTS Air Humidity Meter, PM 1.0 / PM 2.5 / PM 10, 0 to 999 μg (PCE-RCM 8)
- PRO 4 in Dial, 0/100 PSI & Bar, 1/4 in NPT, Lower Mount Glycerin Filled Pressure Gauge (PRO-301L-404E-01)
- ONSET HOBO DATA LOGGERS Onset HOBO U23 Pro v2 Temperature/Relative Humidity Data Logger (U23-001A)
- FLUKE Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (FLUKE-115/CWG)
- SEALER SALES Static Shielding Bags 8X14, 100PK (4114)
- SEALER SALES Static Shielding Bags 18X24, 100PK (4152)
- TRANSFORMING TECHNOLOGIES Wrist Strap Set, Black, 6', 4mm Blue Fabric Band (WB1637)
- BERTECH ESD Anti-Static High Temperature Table Mat Roll, 3 Ft. x 50 Ft., Gray (2059T-3x50G)
- DESCO Adjustable Wrist Band, 4mm, Snap (09028)
- TRANSFORMING TECHNOLOGIES 48" x 40' x .080", Green, Textured Rubber Table Mat, Roll (MTT4840GN)
- TRANSFORMING TECHNOLOGIES VinylSTAT E - Homogeneous Vinyl Table Mat, Blue, 3/8" x 2' x 50' (VME2460B)
- Sealer Sales Static Control Products