Shop All Static Control Products
Sealer Sales
Static Shielding Bags 4X6, 100PK
Mfr # 4105
Zoro # G410917094
product price: $11.95
/pk 100, $0.12/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Provides Faraday Cage protection and visibility for highly-sensitive components
- Thickness 3
- Width 4 in.
- Color Transparent Metallic
- Length 6 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # 4105
- Zoro # G410917094
- UPC # 642135254028
- Country of Origin United States
- Category Static Control Products
Dimensions
Width | 4 in. |
Length | 6 in. |
Details
Features | Provides Faraday Cage protection and visibility for highly-sensitive components |
Thickness | 3 |
Color | Transparent Metallic |
Includes | ESD Protective Symbol is hot stamped on these bags in standard yellow |
Standards | Tested per MIL-STD-3010 4046 and ANSI/ESD STM11.11 |
Application | Meets the electrical and physical requirements of ANSI/ESD S541, EIA 625 and is ANSI/ESD S20.20 |
Side Weld | Seal Type |
Description
Total Faraday Cage protection and visibility for highly sensitive electronic components. These bags meet the electrical and physical requirements of ANSI/ESD S541, EIA 625 and are ANSI/ESD S20.20 program compliant. Tested per MIL-STD-3010 4046 and ANSI/ESD STM11.11. Static Shielding bags guard against static charges from both inside and outside, with three layers of anti-static protection. Rugged 3 mil Reclosable bag are 50% transparent for easy product identification. This bag has a buried metal-in construction; a conductive aluminum shield layer is buried between 2 static dissipative polymeric plastic layers. Contains no amines, amides or N-Octanic acid and is polycarbonate safe. A static shielding notice has been stamped in yellow on each bag.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Ip-42 I/P Transducer (IP-42)
- SHIMPO Cone Tip for Tachometers, 3/4" dia. (CONE-3/4)
- TESTO 606-2 Pocket Pro Moisture Meter W/ Rh & Temp (0560 6062)
- BOTRON CO Portable Wrist Strap Tester (B8203)
- SEALER SALES Static Shielding Bags 8X14, 100PK (4114)
- SEALER SALES Static Shielding Bags 18X24, 100PK (4152)
- DESCO Wrist Strap Kit, Coil Cord 6 ft., Medium (09087)
- ACL STATICIDE ESD Roll, .06" x 24" x 50 ft., Light, Blue (66700)
- DESCO Coil Cord, 6 Ft (09180)
- ZORO SELECT Elastic Wrist Strap Kit (4ECU6)
- TRANSFORMING TECHNOLOGIES Dual Conductor Wrist Strap, Fabric, Large (WB0070n)
- Sealer Sales Static Control Products