Shop All Static Control Products
Sealer Sales
Static Shielding Bags 18X24, 100PK
Mfr # 4152
Zoro # G010917111
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Provides Faraday Cage protection and visibility for highly-sensitive components
- Thickness 3
- Width 18 in.
- Color Transparent Metallic
- Length 24 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sealer Sales
- MFR # 4152
- Zoro # G010917111
- UPC # 642135254189
- Country of Origin United States
- Category Static Control Products
Dimensions
Width | 18 in. |
Length | 24 in. |
Details
Features | Provides Faraday Cage protection and visibility for highly-sensitive components |
Thickness | 3 |
Color | Transparent Metallic |
Standards | Tested per MIL-STD-3010 4046 and ANSI/ESD STM11.11 |
Includes | ESD Protective Symbol is hot stamped on these bags in standard yellow |
Side Weld | Seal Type |
Application | Meets the electrical and physical requirements of ANSI/ESD S541, EIA 625 and is ANSI/ESD S20.20 |
Description
Total Faraday Cage protection and visibility for highly sensitive electronic components. These bags meet the electrical and physical requirements of ANSI/ESD S541, EIA 625 and are ANSI/ESD S20.20 program compliant. Tested per MIL-STD-3010 4046 and ANSI/ESD STM11.11. Static Shielding bags guard against static charges from both inside and outside, with three layers of anti-static protection. Rugged 3 mil Reclosable bag are 50% transparent for easy product identification. This bag has a buried metal-in construction; a conductive aluminum shield layer is buried between 2 static dissipative polymeric plastic layers. Contains no amines, amides or N-Octanic acid and is polycarbonate safe. A static shielding notice has been stamped in yellow on each bag.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Phase Rotation Tester (PR400)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/2 in MNPT, Plastic, Black (451379SSL04L100#)
- PIC GAUGES Pressure Gauge, 0 to 500 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254J)
- INDUSTRIAL MAGNETICS Ceramic Magnetic Separation Grate 6"dia (C06DC)
- SEALER SALES Static Shielding Bags 8X14, 100PK (4114)
- TRANSFORMING TECHNOLOGIES Anti-Allergy Wrist Strap Set, 12', 4mm, Maroon (WB5643)
- BOTRON CO BE8014 Pink AntiStatic Rubber Band, PK117 (BE8014)
- DESCO Metal-In Static Shield Bag, 12"x16", PK100 (13500)
- DESCO Metal-In Static Shield Bag, 12"x16", PK100 (13700)
- SCS Metal-In Static Shielding Bag, 8x10, PK100 (100810)
- TRANSFORMING TECHNOLOGIES Wrist Strap Set, Premium Cc, 6', 4mm Machined Post (WB4037)
- Sealer Sales Static Control Products