Shop All Static Control Products
Sealer Sales
Static Shielding Bags 12X18, 100PK
Mfr # 4141
Zoro # G410917087
product price: $70.69
/pk 100, $0.71/ea
$70.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Provides Faraday Cage protection and visibility for highly-sensitive components
- Thickness 3
- Width 12 in.
- Color Transparent Metallic
- Length 18 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # 4141
- Zoro # G410917087
- UPC # 642135254158
- Country of Origin United States
- Category Static Control Products
Dimensions
Width | 12 in. |
Length | 18 in. |
Details
Features | Provides Faraday Cage protection and visibility for highly-sensitive components |
Thickness | 3 |
Color | Transparent Metallic |
Standards | Tested per MIL-STD-3010 4046 and ANSI/ESD STM11.11 |
Includes | ESD Protective Symbol is hot stamped on these bags in standard yellow |
Application | Meets the electrical and physical requirements of ANSI/ESD S541, EIA 625 and is ANSI/ESD S20.20 |
Side Weld | Seal Type |
Description
Total Faraday Cage protection and visibility for highly sensitive electronic components. These bags meet the electrical and physical requirements of ANSI/ESD S541, EIA 625 and are ANSI/ESD S20.20 program compliant. Tested per MIL-STD-3010 4046 and ANSI/ESD STM11.11. Static Shielding bags guard against static charges from both inside and outside, with three layers of anti-static protection. Rugged 3 mil Reclosable bag are 50% transparent for easy product identification. This bag has a buried metal-in construction; a conductive aluminum shield layer is buried between 2 static dissipative polymeric plastic layers. Contains no amines, amides or N-Octanic acid and is polycarbonate safe. A static shielding notice has been stamped in yellow on each bag.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, 70 to 370F (STC161)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 500, 7 Day, PK100 (CLH HKSV0100S319)
- TRIPLETT Phase Rotation Tester, CAT IV 600V Rating (PR600)
- EXTECH Temp/Humdty Mtr, 0 to 100 per Rel Hum Rng (RH490)
- SEALER SALES Static Shielding Bags 8X14, 100PK (4114)
- SEALER SALES Static Shielding Bags 18X24, 100PK (4152)
- SCS Metal-In Static Shielding Bag, 12"W, PK100 (3001218)
- PROFESSIONAL PLASTICS Semitron 410C Cond Pei SH, 0.500 Thick, 12 X 12 (SSEM410C.500-12X12)
- TRANSFORMING TECHNOLOGIES Screw Snap Set, 10mm Stud (CS0123)
- TENNESEE MAT CO Wearwell Corrugated Switchboard Matting 5/8in Thick 3' x 5' Black/Yellow Border (720.58x3X5BYL)
- TRANSFORMING TECHNOLOGIES Conductive Interlocking Tile, 3'x3' (FM83X3)
- Sealer Sales Static Control Products