Shop All Static Control Products
Sealer Sales
Static Shielding Bags 10X12, 100PK
Mfr # 4130
Zoro # G610917092
product price: $42.75
/pk 100, $0.43/ea
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Provides Faraday Cage protection and visibility for highly-sensitive components
- Thickness 3
- Width 10 in.
- Length 12 in.
- Color Transparent Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # 4130
- Zoro # G610917092
- UPC # 642135254127
- Country of Origin United States
- Category Static Control Products
Dimensions
Width | 10 in. |
Length | 12 in. |
Details
Features | Provides Faraday Cage protection and visibility for highly-sensitive components |
Thickness | 3 |
Color | Transparent Metallic |
Includes | ESD Protective Symbol is hot stamped on these bags in standard yellow |
Standards | Tested per MIL-STD-3010 4046 and ANSI/ESD STM11.11 |
Application | Meets the electrical and physical requirements of ANSI/ESD S541, EIA 625 and is ANSI/ESD S20.20 |
Side Weld | Seal Type |
Description
Total Faraday Cage protection and visibility for highly sensitive electronic components. These bags meet the electrical and physical requirements of ANSI/ESD S541, EIA 625 and are ANSI/ESD S20.20 program compliant. Tested per MIL-STD-3010 4046 and ANSI/ESD STM11.11. Static Shielding bags guard against static charges from both inside and outside, with three layers of anti-static protection. Rugged 3 mil Reclosable bag are 50% transparent for easy product identification. This bag has a buried metal-in construction; a conductive aluminum shield layer is buried between 2 static dissipative polymeric plastic layers. Contains no amines, amides or N-Octanic acid and is polycarbonate safe. A static shielding notice has been stamped in yellow on each bag.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS 10-100 Flowmeter (RMB-85-SSV)
- LASCAR Temperature Humidity Meter, Data Logging (EL-SIE2+)
- WIKA Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Black (113.13.25.300.B)
- RADIATION ALERT Radiation Survey Meter, LCD, NIST (RANGEREXP)
- SEALER SALES Static Shielding Bags 8X14, 100PK (4114)
- SEALER SALES Static Shielding Bags 18X24, 100PK (4152)
- DESCO Ground Hub Continuous Monitor, 120VAC (19219)
- BOTRON CO Touch Plate Combo Wrist Strap and Footwe (B8211)
- DESCO Heel Grounder, Dual Cup, Black (ASK-37063)
- SCS MetalIn Static Shielding Bag, 12x12, PK100 (3001212)
- PARTNERS BRAND Open End Static Shielding Bags, 8" x 18", Transparent, 200/Case (STC152)
- Sealer Sales Static Control Products