Shop All Shrink Wrapping Machines
Sealer Sales
Standard Series: 16"W x 22"L Semi-Automatic L-Bar, Micro Knife, Magnet Hold, 220V
Mfr # SS-1622MK
Zoro # G106581677
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$6,423.99
Free 30-Day Returns
Key Features
- Sealing Capacity 10-15 Packages/Minute
- Width 62
- Length 27
- Voltage 220V/1Phase/15Amps
- Height 39
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sealer Sales
- MFR # SS-1622MK
- Zoro # G106581677
- UPC # 702403999652
- Country of Origin Taiwan, Province of China
- Category Shrink Wrapping Machines
Dimensions
Width | 62 |
Length | 27 |
Height | 39 |
Details
Item | Shrink Wrapping L-Bar Sealers |
Sealing Capacity | 10-15 Packages/Minute |
Voltage | 220V/1Phase/15Amps |
For Use With | Polyolefin |
Application | Shrink wrapping |
Description
The SS-Series Semi-Automatic L-Bar Sealer is a heavy duty production based unit designed to run two shifts per day if needed. With its heavy duty frame construction, cast aluminum seal head and Micro Knife Seal Technology you will get years of use with minimal repairs. This machine is capable of operating at speeds of 10-15 PPM.
FEATURES
**220V / 1 Phase / 15 Amps**
Seal Dimensions: 16" x 22"
Micro Knife Band Ribbon Seal
Motorized Discharge Conveyor
Stainless Steel Compensator
Seal and Magnet Timer
Seal Head Return Cylinder
Dual Magnet Hold Down
Stainless Steel Film Clamps
Pin Wheel Hole Punch
Discharge Conveyor Timer
Locking Casters
Powder Coated Frame
Transition Rollers on Discharge Conveyor
Film Roll Guides
Film Roll Brake to Prevent Over-Winding
Recommended Film: POF (PVC not recommended)
The SS-Series Semi-Automatic L-Bar Sealer is a proven workhorse with thousands of machines in the field successfully running since 1993. Our 20 plus years of experience as the industry leader in manufacturing semi and fully automatic L-Sealers will give you the peace of mind knowing you have purchased the best machine available on the market today!
Our mission is to provide our customers with the latest technology and a user friendly machine that is efficient and easy to maintain.
FEATURES
**220V / 1 Phase / 15 Amps**
Seal Dimensions: 16" x 22"
Micro Knife Band Ribbon Seal
Motorized Discharge Conveyor
Stainless Steel Compensator
Seal and Magnet Timer
Seal Head Return Cylinder
Dual Magnet Hold Down
Stainless Steel Film Clamps
Pin Wheel Hole Punch
Discharge Conveyor Timer
Locking Casters
Powder Coated Frame
Transition Rollers on Discharge Conveyor
Film Roll Guides
Film Roll Brake to Prevent Over-Winding
Recommended Film: POF (PVC not recommended)
The SS-Series Semi-Automatic L-Bar Sealer is a proven workhorse with thousands of machines in the field successfully running since 1993. Our 20 plus years of experience as the industry leader in manufacturing semi and fully automatic L-Sealers will give you the peace of mind knowing you have purchased the best machine available on the market today!
Our mission is to provide our customers with the latest technology and a user friendly machine that is efficient and easy to maintain.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Envelope, 6-1/2 x 9-1/2, Clasp, Brown, PK100 (UNV35261)
- ZORO SELECT Flat Corrugated Boxes, 10" x 10" x 2", Kraft, 25/Bundle (55VG50)
- AVERY DENNISON Clear, Sheet Protector, PK100 (75537)
- MEAD Spiral Notebook, 1 Sub, Medium/College, Assorted, 10.5x8, 70 Shts, PK6 (73065)
- SEALER SALES 26" W-Series I-Bar Sealer w/ Film Roller w/ Round Wire (W-650I)
- SEALER SALES 17.7"W x 7.9"H x 31.5"L Shrink Tunnel, 220V (CN-4520A)
- SEALER SALES YC-Series 18" x 18" L-Bar Sealer w/ Film Roller (YC-450HL)
- SEALER SALES Shrink wrap unit, 15"W x 19"L L-Bar with 20"L x 16"W x 6"H Shrink Tunnel, Magnet Hold, 220v (SS-1519ECMC-220V)
- SEALER SALES 35" W-Series I-Bar Sealer w/ Film Roller w/ Round Wire (W-900I)
- SEALER SALES Light Duty: 16"W x 6"H x 20"L Shrink Tunnel, 220V, Tabletop (ST-1606-20-220V-Tabletop)
- SHRINKFAST Heat Shrink Gun, Propane (5URU8)
- Sealer Sales Stretch & Shrink Wrap