Shop All Shrink Wrapping Machines
Sealer Sales
Standard Series: 16"W x 22"L Semi-Automatic L-Bar, Constant Heat, 220V
Mfr # SS-1622HK
Zoro # G006581593
product price: $9,893.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$9,893.99
Free 30-Day Returns
Key Features
- Width 62
- Sealing Capacity 10-15 Packages/Minute
- Voltage 220V/1Phase/15Amps
- Length 27
- Height 39
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # SS-1622HK
- Zoro # G006581593
- UPC # 768563761102
- Country of Origin Taiwan, Province of China
- Category Shrink Wrapping Machines
Dimensions
Width | 62 |
Length | 27 |
Height | 39 |
Details
Item | Shrink Wrapping L-Bar Sealers |
Sealing Capacity | 10-15 Packages/Minute |
Voltage | 220V/1Phase/15Amps |
For Use With | Polyolefin; Polyethyelene |
Application | Shrink wrapping |
Description
The SS-Series Semi-Automatic L-Bar Sealer is a heavy duty production based unit designed to run 2 shifts per day if needed. With its heavy duty frame construction, cast aluminum seal head and Hot Knife Seal Technology you will get years of use with minimal repairs. This machine is capable of operating at speeds of 10-15 PPM.
FEATURES
**220V/ 1 Phase / 15Amps**
Seal Dimensions: 16" x 22"
Hot Knife Band Ribbon Seal
Motorized Discharge Conveyor
Stainless Steel Compensator
Seal and Magnet Timer
Seal Head Return Cylinder
Dual Magnet Hold Down
Stainless Steel Film Clamps
Pin Wheel Hole Punch
Discharge Conveyor Timer
Locking Casters
Powder Coated Frame
Transition Rollers on Discharge Conveyor
Film Roll Guides
Film Roll Brake to Prevent Over-winding
Heavy Duty Frame Construction
Recommended Film: Polyethylene
The SS-HK series is a proven workhorse with thousands of machines in the field successfully running since 1993. Our 20 plus years of experience as the industry leader in manufacturing semi and fully automatic L-Sealers will give you the peace of mind knowing you have purchased the best machine available on the market today! Our mission is to provide our customers with the latest technology and a user friendly machine that is efficient and easy to maintain.
FEATURES
**220V/ 1 Phase / 15Amps**
Seal Dimensions: 16" x 22"
Hot Knife Band Ribbon Seal
Motorized Discharge Conveyor
Stainless Steel Compensator
Seal and Magnet Timer
Seal Head Return Cylinder
Dual Magnet Hold Down
Stainless Steel Film Clamps
Pin Wheel Hole Punch
Discharge Conveyor Timer
Locking Casters
Powder Coated Frame
Transition Rollers on Discharge Conveyor
Film Roll Guides
Film Roll Brake to Prevent Over-winding
Heavy Duty Frame Construction
Recommended Film: Polyethylene
The SS-HK series is a proven workhorse with thousands of machines in the field successfully running since 1993. Our 20 plus years of experience as the industry leader in manufacturing semi and fully automatic L-Sealers will give you the peace of mind knowing you have purchased the best machine available on the market today! Our mission is to provide our customers with the latest technology and a user friendly machine that is efficient and easy to maintain.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVAN-MOOR EDUCATIONAL PUBLISHERS STEM Lessons + Challenges, Teachers Edition, Grade 3 (9943)
- GHENT Enclosed Cork Bulletin Board 96x48", 3 Door (PA34896K)
- C-LINE PRODUCTS Holder, Open Side, 9x12, Clear, PK25 (49912)
- ZORO SELECT 18" x 8" Open Poly Bags, 2 mil, Clear (5DGW2)
- SEALER SALES Medium Duty: 18"W x 8"H x 44"L Shrink Tunnel, 220V (ST-1808-44)
- SEALER SALES YC-Series 12" x 18" L-Bar Sealer w/ Film Roller (YC-300HL)
- SEALER SALES Seal Pad Set for 1519ECMC Series (1519-115/120)
- SEALER SALES 26" W-Series I-Bar Sealer w/ Film Roller w/ Round Wire (W-650I)
- SEALER SALES YC-Series 18" x 18" L-Bar Sealer w/ Film Roller (YC-450HL)
- SEALER SALES 35" W-Series I-Bar Sealer w/ Film Roller w/ Round Wire (W-900I)
- VESTIL WRAP MACHINE OPTION - APPROACH RAMP 36IN (SWA-R-4836)
- Sealer Sales Stretch & Shrink Wrap