Shop All Shrink Wrapping Machines
Sealer Sales
Standard: 18"W x 12"H x 28"L Shrink Tunnel, 220V
Mfr # ST-1812-28
Zoro # G006581630
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$7,185.99
Free 30-Day Returns
Key Features
- Sealing Capacity Speed: 0-75 feet per minute
- Voltage 220V, 40Amps
- Application Shrink wrapping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sealer Sales
- MFR # ST-1812-28
- Zoro # G006581630
- UPC # 768563761218
- Country of Origin Taiwan, Province of China
- Category Shrink Wrapping Machines
Details
Item | Shrink Tunnel |
Sealing Capacity | Speed: 0-75 feet per minute |
Voltage | 220V, 40Amps |
Application | Shrink wrapping |
Description
The ST-1812-Series Shrink Tunnel is a great general purpose entry level shrink tunnel which can be used for a wide variety of applications: laying bottles down, using full length PVC shrink sleeves, shrinking pre-form shrink bands over containers, using regular cut shrink bands, using as curing or drying tunnel. This tunnel features a fully re-circulating chamber with air flow coming from all four sides to provide the best shrink results and a live roller rod conveyor. This feature is normally only found on much more expensive tunnels. AC variable speed drive with digital temperature control 0-400F.
FEATURES
Full re-circulating shrink tunnel
Live roller rod conveyor provides best shrink results
Digital temperature control 0-400F
Adjustable air velocity control
State of the art AC variable speed conveyor 0-75FPM
Chromed conveyor rollers and shaft (no rust)
Automatic tunnel cool down and shut off
Sealed bearings on drive and idler shafts
Quietest tunnel on the market
Heats up to 300F in less than 15 minutes
Thermal overload protection on all motors
Anti-jam safety feature on conveyor
Chamber sizes: 18"W x 12"H x 28"L
Can pair with our SS-1622 L-Bar sealers
FEATURES
Full re-circulating shrink tunnel
Live roller rod conveyor provides best shrink results
Digital temperature control 0-400F
Adjustable air velocity control
State of the art AC variable speed conveyor 0-75FPM
Chromed conveyor rollers and shaft (no rust)
Automatic tunnel cool down and shut off
Sealed bearings on drive and idler shafts
Quietest tunnel on the market
Heats up to 300F in less than 15 minutes
Thermal overload protection on all motors
Anti-jam safety feature on conveyor
Chamber sizes: 18"W x 12"H x 28"L
Can pair with our SS-1622 L-Bar sealers
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POPULAR PLAYTHINGS Playstix® 150-Piece Set (PPY90000)
- ZORO SELECT 14" x 11" Produce Bags, 0.50 mil, Clear, PK 2000 (55NK45)
- ZORO SELECT Corrugated Boxes, 17" x 12" x 12", Kraft, 25/Bundle (11A754)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 23 in L x 4 1/4 in W x 4 3/4 in H (5W222)
- SEALER SALES KF Series 8in Direct Heat Foot Sealer with 10mm Wide Seal, Meshed, Standing Operation (KF-200DF+STE+PPSE)
- SEALER SALES Shrink wrap unit, 15"W x 19"L L-Bar with 20"L x 16"W x 6"H Shrink Tunnel, Magnet Hold, 220v (SS-1519ECMC-220V)
- SEALER SALES Medium Duty: 18"W x 8"H x 44"L Shrink Tunnel, 220V (ST-1808-44)
- SEALER SALES 17.7"W x 7.9"H x 31.5"L Shrink Tunnel, 220V (CN-4520A)
- SEALER SALES Light Duty: 16"W x 6"H x 20"L Shrink Tunnel, 110V, Tabletop (ST-1606-20-110V-Tabletop)
- SEALER SALES 12in KF-Series Foot Sealer w/ 2.5mm Seal Width, Standing Operation (KF-300F+STE+PPSE)
- WESTERN PLASTICS Wrapmaster Dispener 18" (180D)
- Sealer Sales Shrink Wrapping Machines