Shop All Shrink Wrapping Machines
Sealer Sales
Standard: 16"W x 22" L-Bar with 28"L x 18"W x 8"H Shrink Tunnel, 220V
Mfr # SS-1622MK-Combo
Zoro # G306581712
product price: $12,118.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$12,118.99
Free 30-Day Returns
Key Features
- Sealing Capacity 10-15 Packages/Minute
- Width 103
- Voltage 220V/1Phase/15Amps
- Length 32
- Height 62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # SS-1622MK-Combo
- Zoro # G306581712
- UPC # 768563761119
- Country of Origin Taiwan, Province of China
- Category Shrink Wrapping Machines
Dimensions
Width | 103 |
Length | 32 |
Height | 62 |
Details
Item | Shrink Wrapping Combo Units |
Sealing Capacity | 10-15 Packages/Minute |
Voltage | 220V/1Phase/15Amps |
For Use With | Polyolefin |
Application | Shrink wrapping |
Description
*Picture shows optional SS-180-24 gravity conveyor*
Our SS-1622MK-Combo L-bar sealer and shrink tunnel is the first fully adjustable combination L-bar sealer with attached shrink tunnel including the latest “Micro-Knife" technology. No more seal wires to replace! The L-bar sealer is mounted on linear bearings which can easily move forward or backward to center the product into the tunnel. The discharge conveyor also adjusts up or down. The shrink tunnel (18"W x 8"H x 28"L) features a fully re-circulating chamber with live roller rod conveyor. A convenience crank handle allows the operator to move the tunnel up or down to match sealer conveyor height. Unibody frame makes this unit easy to move around. Includes one 8ft. power cord. Capable of 10-15 packages/minutes.
FEATURES (L-BAR)
Micro-Knife band ribbon
Power belted discharge conveyor
Dual magnet clamping
Pin perforated hole punch
Variable dwell/seal time
Variable conveyor time
Stainless steel compensators
Seal size: 16"W x 22"L
Seal head return cylinder
Stainless steel film clamps
Locking casters
Linear bearings allow movement forward or backward
Easy load film cradle with brake
Recommended film: POF (PVC not recommended)
FEATURES (SHRINK TUNNEL)
Fully re-circulating air chamber
Live or dead roller rod conveyor
Digital temperature control
Adjustable air velocity control
State of the art AC variable speed drive
Chromed conveyor rollers and shafts (no rust)
Automatic tunnel cool down with shut off
Sealed bearings on drive and idler shafts
Chamber size: 18"W x 8"H x 28"L
Quietest tunnel on the market
Heats up to 300oF in less than 10 minutes
Thermal overload protection on all motors
Anti-jam safety feature on conveyor
Easily adjustable crank handle allows for tunnel height adjustment
Our SS-1622MK-Combo L-bar sealer and shrink tunnel is the first fully adjustable combination L-bar sealer with attached shrink tunnel including the latest “Micro-Knife" technology. No more seal wires to replace! The L-bar sealer is mounted on linear bearings which can easily move forward or backward to center the product into the tunnel. The discharge conveyor also adjusts up or down. The shrink tunnel (18"W x 8"H x 28"L) features a fully re-circulating chamber with live roller rod conveyor. A convenience crank handle allows the operator to move the tunnel up or down to match sealer conveyor height. Unibody frame makes this unit easy to move around. Includes one 8ft. power cord. Capable of 10-15 packages/minutes.
FEATURES (L-BAR)
Micro-Knife band ribbon
Power belted discharge conveyor
Dual magnet clamping
Pin perforated hole punch
Variable dwell/seal time
Variable conveyor time
Stainless steel compensators
Seal size: 16"W x 22"L
Seal head return cylinder
Stainless steel film clamps
Locking casters
Linear bearings allow movement forward or backward
Easy load film cradle with brake
Recommended film: POF (PVC not recommended)
FEATURES (SHRINK TUNNEL)
Fully re-circulating air chamber
Live or dead roller rod conveyor
Digital temperature control
Adjustable air velocity control
State of the art AC variable speed drive
Chromed conveyor rollers and shafts (no rust)
Automatic tunnel cool down with shut off
Sealed bearings on drive and idler shafts
Chamber size: 18"W x 8"H x 28"L
Quietest tunnel on the market
Heats up to 300oF in less than 10 minutes
Thermal overload protection on all motors
Anti-jam safety feature on conveyor
Easily adjustable crank handle allows for tunnel height adjustment
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Triple Wall Gaylord Bottoms, 48" x 24" x 28", Kraft, 5/Bundle (55VJ70)
- SUREBONDER Glue Sticks 0.5In. Clr 1 (725R510)
- CREALITY 3D Printer Filament, Gypsum White (CR-PLA Matte Gypsum white)
- DREMEL Filament, 1.75mm Dia., Nylon, Black (DF45-NYP-B)
- SEALER SALES Shrink wrap unit, 15"W x 19"L L-Bar with 20"L x 16"W x 6"H Shrink Tunnel, Magnet Hold, 220v (SS-1519ECMC-220V)
- SEALER SALES YC-Series 18" x 18" L-Bar Sealer w/ Film Roller (YC-450HL)
- SEALER SALES 35" W-Series I-Bar Sealer w/ Film Roller w/ Round Wire (W-900I)
- SEALER SALES 26" W-Series I-Bar Sealer w/ Film Roller w/ Round Wire (W-650I)
- SEALER SALES W-Series 20" x 26" L Sealer w/ Film Roller (W-500L)
- SEALER SALES YC-Series 12" x 18" L-Bar Sealer w/ Film Roller (YC-300HL)
- GLOBAL INDUSTRIAL Stretch Wrap Machine Ramp For 412409, 59-1/16Lx39-3/8W (412410)
- Sealer Sales Shrink Wrapping Machines