Shop All Polybag Sealers
Sealer Sales
Stainless Steel Bag Sealer w/ Trimmer (3/8")
Mfr # SL-606STK
Zoro # G306581668
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Tape Application Bag sealing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # SL-606STK
- Zoro # G306581668
- UPC # 702403653080
- Country of Origin Taiwan, Province of China
- Category Polybag Sealers
Details
Item | Bag Tape Sealers |
Color | Stainless Steel |
Tape Application | Bag sealing |
Description
Tightly seal poly bags in one quick motion.
FEATURES:
Stainless steel
Cost effective
Tamper proof
Easy to use
Efficient
Durable
Using the SL-606STK bag tape sealer dispensers is a simple and economical way to close poly bags with vinyl packing tape. The SL-606STK is capable of sealing 2,000 bags per use and use only 2" of tape per seal.
Dispensers are steel constructed with pre-drilled holes on the base for mounting on a work surface. Sealers include a bag cutter to cut off excess poly bags. Dispensers require no assembly or maintenance. Standard sealers have a 3/8" wide throat and our heavy duty sealers (SL-808K) have a 5/8" throat. Simply place PVC tape on the 3" core wheel and it is ready to use.
Easy to use. Just twist the mouth of the poly bag and slide thru the slot (throat) with a downward motion. The tape wraps around the bag neck instantly and the tape is trimmed automatically. The excess plastic bag can be cut off with a continuous downward motion passing through the trimmer.
FEATURES:
Stainless steel
Cost effective
Tamper proof
Easy to use
Efficient
Durable
Using the SL-606STK bag tape sealer dispensers is a simple and economical way to close poly bags with vinyl packing tape. The SL-606STK is capable of sealing 2,000 bags per use and use only 2" of tape per seal.
Dispensers are steel constructed with pre-drilled holes on the base for mounting on a work surface. Sealers include a bag cutter to cut off excess poly bags. Dispensers require no assembly or maintenance. Standard sealers have a 3/8" wide throat and our heavy duty sealers (SL-808K) have a 5/8" throat. Simply place PVC tape on the 3" core wheel and it is ready to use.
Easy to use. Just twist the mouth of the poly bag and slide thru the slot (throat) with a downward motion. The tape wraps around the bag neck instantly and the tape is trimmed automatically. The excess plastic bag can be cut off with a continuous downward motion passing through the trimmer.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAPID Staple Cartridge, 40 Sheet Cap, PK1050 (02900)
- ZORO SELECT Corrugated Boxes, 7" x 7" x 6", Kraft, 25/Bundle (11K597)
- KEYSCO TOOLS Free Standing Masker, Width 18 In (78002)
- SOLAR GROUP BLK T3 Rural Mailbox (ST200B00)
- SEALER SALES 12" KF-Series Foot Sealer w/ 5mm Seal Width (KF-305F)
- SEALER SALES 8" W-Series Direct Heat Foot Sealer w/ 15mm Meshed Seal Width - PTFE Coated (W-220DT)
- SEALER SALES Horizontal w Vertical Kit Band Sealer Embossing, Right Feed, 30mm Seal Width (CBS-880II-30mm)
- SEALER SALES KF-Series 12" Portable Direct Heat Sealer w/ PTFE Coated Bars w/ 15mm Seal Width, 220V (KF-300CS-220V)
- SEALER SALES 2in. x 10yds 5mil PTFE Cover (TC-200-5-10)
- SEALER SALES KF-Series 12" Portable Direct Heat Sealer w/ PTFE Coated Bars w/ 15mm Seal Width (KF-300CS)
- SEALER SALES 16" KF-Series Hand Sealer w/ 2.6mm Seal Width (KF-400H)
- Sealer Sales Polybag Sealers