Shop All Heat Sealer Parts
Sealer Sales
Sealing Belt for FRM-1010 Band Sealer with 15mm seal
Mfr # FRM-1010-10-15mm
Zoro # G306598642
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # FRM-1010-10-15mm
- Zoro # G306598642
- Country of Origin China
- Category Heat Sealer Parts
Description
Sold as individual piece
Sealing belt for Sealer Sales band sealers. This sealing belt is compatible for the following models:
FRM-1010I
FRM-1010II
Specifications
Lay flat measurement: 19 7/8"
Width: 18mm
Total length: 1010mm
Sealing belt for Sealer Sales band sealers. This sealing belt is compatible for the following models:
FRM-1010I
FRM-1010II
Specifications
Lay flat measurement: 19 7/8"
Width: 18mm
Total length: 1010mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping Buckle, 1/2 In., PK1000 (2CXP2)
- POST-IT Tab, Post-It, Angled, 2"", Ast Pk (MMM686A1)
- VICTOR TECHNOLOGY Scientific Calculator with 2 Line Display, PK3 (940)
- ZORO SELECT Cabinet, Flat File, 10 Drawer, Gray (2CLC6)
- SEALER SALES Silicone Rubber Pad for FS-800H (SR-FS-800H)
- SEALER SALES Replacement Kit for YC-450HL (RK-18L-YC-450HL)
- SEALER SALES Foot Switch for TEW Auto Sealer (FS-TEW)
- SEALER SALES Replacement Kit for WN-750F (RK-30F-WN-750F)
- SEALER SALES Replacement Kit for CBS-880 (SPK-CBS-880)
- SEALER SALES Gen 3.0 Temperature Controller for THS Direct Heat Sealers (TMC-THS-REX-C700)
- SEALER SALES Microswitch for FS Long Hand Sealer, FKR-A Double Impulse Portable Sealer (MSW-FSLH-FKRA)
- Sealer Sales Heat Sealer Parts