Shop All Shrink Wrap
Sealer Sales
Sealer Sales PVC Centerfold Shrink Film, 100 Ga. 10inW x 1500'L, Clear, 1 Roll
Mfr # F-10-100-1500
Zoro # G708435088
product price: $79.79
/ea
Free Shipping & Returns
$79.79
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
- Brand Sealer Sales
- MFR # F-10-100-1500
- Zoro # G708435088
- UPC # 768563760648
- Country of Origin Taiwan, Province of China
- Category Shrink Wrap
Description
The pvc centerfold shrink film is smooth, highly reflective and provides high clarity. The pvc film is very versatile and will perform on low, medium or high-speed applications. This pvc film is often used by suppliers of art and frame products, cd's, dvds and vhs tapes. The pvc shrink film requires very low temperature to shrink works great with heat guns and is ideal for operators who work with sealers and shrink tunnels. This pvc film can resist ambient heat in transit and storage. It shrinks with an md of 35-35% and td of 45-50%. The pvc film is recommended to use 75 ga for packaging light products under 12 lbs. 100 ga is recommended for products over 12 lbs but under 30 lbs. features: crystal clear packaging in seconds keeps products from moisture, dust, oil and pilfering shrinks uniformly in all directions when controlled heat is applied skintight wrapping without wrinkling runs on a variety of equipment additional sizes available: 8in, 10in, 12in, 14in, 16in, 18in, 22in and 24in
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
- U BRANDS Tile Board Value Pack, 14 x 14, White/Natural, PK2 (3888U00-01)
- U BRANDS Floating Glass Dry Erase Undated One Month Calendar, 48 x 36, White (3969U00-01)
- ADAMS BUSINESS FORMS Carbonless Sales Order Book, 3Part Carb (TC3705)
- MAPED Koopy Spring-Assisted Educational Scissors, 5in, PK 20 (137910)
- SEALER SALES 6" x 6.5" PVC Shrink Bag, 80 gauge, 500pcs, 500PK (SB-6-65-80-A)
- SEALER SALES 24 x 2,000ft PVC CF Shrink Film, 75 gauge (F-24-75-2000)
- SEALER SALES 16 x 2,000ft PVC CF Shrink Film, 75 gauge (F-16-75-2000)
- SEALER SALES 24 x 500ft PVC CF Shrink Film, 75 gauge (F-24-75-500)
- SEALER SALES 18 x 2,000ft PVC CF Shrink Film, 75 gauge (F-18-75-2000)
- SEALER SALES 9" x 14" PVC Shrink Bag, 80 gauge, 500pcs, 500PK (SB-9-14-80-A)
- ZORO SELECT Heat Activated Shrink Film 18" x 500 ft., PVC (5ZZ44)
- Sealer Sales Stretch & Shrink Wrap