Shop All Polybag Sealers
Sealer Sales
Sealer Sales Horizontal Band Sealer, Stainless Steel
Mfr # FR-770
Zoro # G405722092
product price: $1,516.99
/ea
Free Shipping & Returns
$1,516.99
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
- Brand Sealer Sales
- MFR # FR-770
- Zoro # G405722092
- UPC # 700064108574
- Country of Origin China
- Category Polybag Sealers
Description
Suitable for sealing all types of plastic materials and bags. One of the finest band sealing machines with a great value proposition. Can seal 20-26 6" wide poly bags in one minute. features: durable stainless steel easy to operate - minimal operator training fast warm uptime seals any thermoplastic material including pe, pp, and laminates solid-state digital temperature controller to maintain seal bars at the proper temperature for consistent seal quality fully adjustable conveyor motorized rubber conveyor with speed control knurled pressure rolls with variable pressure adjustment embossing attachment allows for printing on seal line w/o ink one pair each of cooling and heating blocks sealing method - constant/direct heat unit feeds left to right equipped with an emergency stop option: vertical configuration band sealer available - fr-770ii spare parts include: pc board, ptfe belt, wheel belt, tools, and typeset.
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
- BOX PACKAGING Tall Cardboard Corrugated Boxes, 10"L x 10"W x 20"H, Kraft (101020)
- BSC PREFERRED 12 x 8 x 30'' - 1 Mil Gusseted Poly Bags, 500PK (S-7498)
- ZORO SELECT 14" x 3500 ft. Poly Tubing, 1.25 mil, Clear (5CRC0)
- MEAD 5 in. W X 8 in. L Legal Pad 50 ct (59614)
- SEALER SALES 30" W-Series Long Hand Sealer w/ 2.7mm Seal Width (WN-750H)
- SEALER SALES 35" W-Series Foot Sealer w/ Sliding Cutter w/ 2.7mm Seal Width (WN-900C)
- SEALER SALES KF-Series 12" Portable Direct Heat Sealer w/ PTFE Coated Bars w/ 15mm Seal Width, 220V (KF-300CS-220V)
- SEALER SALES 12" W-Series Automatic Impulse Sealer w/ 5mm Seal Width (W-305A)
- SEALER SALES 8" FS-Series Hand Sealer w/10mm Seal Width (PFS-200B)
- SEALER SALES 35" W-Series Long Foot Sealer, w/ 2.7mm Seal Width (WN-900F)
- START INTERNATIONAL Manual Bag Sealer, Benchtop Mounting (SL7606)
- Sealer Sales Polybag Sealers