Shop All Packing Paper
Sealer Sales
Sealer Sales Horizontal Band Sealer, Stainless Steel
Mfr # CBS-880
Zoro # G402661288
Free Shipping & Returns
$1,138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sealer Sales
- MFR # CBS-880
- Zoro # G402661288
- UPC # 700064108567
- Country of Origin Unknown
- Category Packing Paper
Description
THIS BAND SEALER IS SUITABLE FOR SEALING ALL TYPES OF PLASTIC MATERIALS AND BAGS. ONE OF THE FINEST BAND SEALING MACHINES WITH A GREAT VALUE PROPOSITION. IT CAN SEAL 20-26 POLY BAGS, WHICH ARE 6" WIDE, IN ONE MINUTE. FEATURES:
- DURABLE STAINLESS STEEL EASY TO OPERATE - MINIMAL OPERATOR TRAINING FAST WARM UPTIME SEALS ANY THERMOPLASTIC MATERIAL INCLUDING PE, PP, AND LAMINATES SOLID STATE TEMPERATURE CONTROLLER TO MAINTAIN SEAL BARS AT THE PROPER TEMPERATURE FOR CONSISTENT SEAL QUALITY FULLY ADJUSTABLE CONVEYOR MOTORIZED RUBBER CONVEYOR WITH SPEED CONTROL KNURLED PRESSURE ROLLS WITH VARIABLE PRESSURE ADJUSTMENT ONE PAIR EACH OF COOLING AND HEATING BLOCKS SEALING METHOD - CONSTANT/DIRECT HEAT UNIT FEEDS LEFT TO RIGHT EQUIPPED WITH AN EMERGENCY STOP BUTTON CAN EASILY BE CONVERTED TO A VERTICAL CONFIGURATION WITH AN OPTIONAL CONVERTING KIT SPARE PARTS INCLUDE: PC BOARD, PTFE SEALING BELT, WHEEL BELT, TOOLS AND TYPESET.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blank Shipping Tag, Paper, Manila, PK1000 (61KT44)
- ALIEN SEAL SEALING TAPE CLEAR 3PK (7688)
- AZAR DISPLAYS Large Clear Lottery Box W/ Pocket, Lock and Keys on Pedestal (206320-CLR)
- START INTERNATIONAL Multi Roll Tape Dispenser, Blue, 3 In. W (SL7336)
- GLOBAL EQUIPMENT Replacement AC Adapter, 12V 500mA For 318503, 244241 244242 (AC Adapter - 12V 500mA)
- PACON White Newsprint, 30lb., 18"x24", Whte, PK500 (3411)
- ARMOR WRAP Paper Roll, 30 lb., 48inW. (A30G48200)
- BSC PREFERRED 36 x 48'' - Newsprint Sheets, 415PK (S-3971)
- ZORO SELECT Newsprint Grade Paper, 30 lb., 18 In. W (5PGT4)
- NOVA Butcher, Paper Roll, White, 48"x1000ft. (B48B)
- ZORO SELECT Bogus Paper, 50 lb., Gray, 36 In. W (5PGT2)
- Sealer Sales Packing Paper