Shop All Shrink Wrap
Sealer Sales
Reinforced Water Activated Kraft Tape 70mm x 450ft
Mfr # KT-70-450
Zoro # G310411456
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Kraft Paper
- Roll Width 2.75"
- For Use With Sealer Sales SS-800 and SS-800B
- Roll Length 450ft
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # KT-70-450
- Zoro # G310411456
- UPC # 768563761720
- Country of Origin China
- Category Shrink Wrap
Dimensions
Roll Width | 2.75" |
Roll Length | 450ft |
Outside Diameter | 2.36 in |
Details
Material | Kraft Paper |
For Use With | Sealer Sales SS-800 and SS-800B |
Color | Kraft |
Description
Sealer Sales Reinforced Water Activated Kraft Tape 70mm x 450ftWidth: 2.75in / 70mm Length: 450ftFor use with Sealer Sales SS-800 and SS-800B Gummed Tape Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH CORONA Ribbon, Type, Nylon, Scm 4Lra, Black (17657)
- TAYLOR Hanging Scale, LCD, Capacity 110 lb. (81234)
- FLIPSIDE PRODUCTS Magnetic Whiteboard Flipside Logo Student Erasers, PK12 (35030)
- LEGO DARTH VDR MECH TOY 139PC (75368)
- SEALER SALES 9" x 14" PVC Shrink Bag, 80 gauge, 500pcs, 500PK (SB-9-14-80-A)
- SEALER SALES 12" x 16" PVC Shrink Bag, 80 gauge, 250pcs, 250PK (SB-12-16-80-B)
- SEALER SALES 16 x 2,000ft PVC CF Shrink Film, 75 gauge (F-16-75-2000)
- SEALER SALES 6.5" x 10.5" PVC Shrink Bag, 80 gauge, 500pcs, 500PK (SB-65-105-80-A)
- SEALER SALES 24in x 3,500ft Higher Performance Irradiated POF CF Shrink Film, 75 gauge (O-24-75-3500-IR)
- SEALER SALES 18 x 500ft PVC CF Shrink Film, 75 gauge (F-18-75-500)
- DR SHRINK Dr. Shrink DS-MBAGS Mildew Gas Bag - Each (DS-MBAGS)
- Sealer Sales Stretch & Shrink Wrap