Shop All Static Control Products
Sealer Sales
Recloseable Static Shielding Bags 4X6, 100PK
Mfr # 4151
Zoro # G010917104
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Provides Faraday Cage protection and visibility for highly-sensitive components
- Thickness 3
- Width 4 in.
- Length 6 in.
- Color Transparent Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sealer Sales
- MFR # 4151
- Zoro # G010917104
- UPC # 642135254172
- Country of Origin United States
- Category Static Control Products
Dimensions
Width | 4 in. |
Length | 6 in. |
Details
Features | Provides Faraday Cage protection and visibility for highly-sensitive components |
Thickness | 3 |
Color | Transparent Metallic |
Standards | Tested per MIL-STD-3010 4046 and ANSI/ESD STM11.11 |
Includes | ESD Protective Symbol is hot stamped on these bags in standard yellow |
Application | Meets the electrical and physical requirements of ANSI/ESD S541, EIA 625 and is ANSI/ESD S20.20 |
Side Weld | Seal Type |
Description
Total Faraday Cage protection and visibility for highly sensitive electronic components. These reclosable bags meet the electrical and physical requirements of ANSI/ESD S541, EIA 625 and are ANSI/ESD S20.20 program compliant. Tested per MIL-STD-3010 4046 and ANSI/ESD STM11.11. Static Shielding bags guard against static charges from both inside and outside, with three layers of anti-static protection. Rugged 3 mil Reclosable bag are 50% transparent for easy product identification. This bag has a buried metal-in construction; a conductive aluminum shield layer is buried between 2 static dissipative polymeric plastic layers. Contains no amines, amides or N-Octanic acid and is polycarbonate safe. A static shielding notice has been stamped in yellow on each bag.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Standard Dry Gauge, 0 to 160 psi, 1/4 in Connection, 3-1/2 in Dial, +/- 3-2-3 % (GS160-4)
- ASHCROFT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Aluminum, Black (60-1082AS 02L 400 PSI)
- FLUKE Pressure Module, Gage, 0 to 300 psi (0 to 2000 kPa), For Use With Fluke Calibrators (FLUKE-750P27)
- POMONA ELECTRONICS Alligator Clips, Black, Red, 150 Vrms (2630)
- SEALER SALES Static Shielding Bags 8X14, 100PK (4114)
- SEALER SALES Static Shielding Bags 18X24, 100PK (4152)
- SCS MetalIn Static Shielding Bag, 12x16, PK100 (1001216)
- TRANSFORMING TECHNOLOGIES ComfortGEL Washable ESD Anti-Fatigue Mat, 24" x 36", Black (FM62436BK)
- TRANSFORMING TECHNOLOGIES Light Blue ESD Tray Liner, 16" x 24" (TM332000B)
- SCS Coil Cord, Retractable, Cord 12 ft. L (770111)
- SCS Static Dissipative Mat, Blue, 16" W (770097)
- Sealer Sales Static Control Products