Shop All Static Control Products
Sealer Sales
Recloseable Static Shielding Bags 3X5, 100PK
Mfr # 4150
Zoro # G710917107
product price: $18.25
/pk 100, $0.18/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Provides Faraday Cage protection and visibility for highly-sensitive components
- Thickness 3
- Width 3 in.
- Length 5 in.
- Color Transparent Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # 4150
- Zoro # G710917107
- UPC # 642135254165
- Country of Origin United States
- Category Static Control Products
Dimensions
Width | 3 in. |
Length | 5 in. |
Details
Features | Provides Faraday Cage protection and visibility for highly-sensitive components |
Thickness | 3 |
Color | Transparent Metallic |
Includes | ESD Protective Symbol is hot stamped on these bags in standard yellow |
Standards | Tested per MIL-STD-3010 4046 and ANSI/ESD STM11.11 |
Side Weld | Seal Type |
Application | Meets the electrical and physical requirements of ANSI/ESD S541, EIA 625 and is ANSI/ESD S20.20 |
Description
Total Faraday Cage protection and visibility for highly sensitive electronic components. These reclosable bags meet the electrical and physical requirements of ANSI/ESD S541, EIA 625 and are ANSI/ESD S20.20 program compliant. Tested per MIL-STD-3010 4046 and ANSI/ESD STM11.11. Static Shielding bags guard against static charges from both inside and outside, with three layers of anti-static protection. Rugged 3 mil Reclosable bag are 50% transparent for easy product identification. This bag has a buried metal-in construction; a conductive aluminum shield layer is buried between 2 static dissipative polymeric plastic layers. Contains no amines, amides or N-Octanic acid and is polycarbonate safe. A static shielding notice has been stamped in yellow on each bag.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/8 in BSPT, Black (SEP-102D-158D-BSPT)
- DWYER INSTRUMENTS Pressure Transducer, 0 to 15 PSI (626-07-GH-P1-E4-S1)
- ELECTRONIC SPECIALTIES Low Current Probe/Digital Multimeter (687)
- DWYER INSTRUMENTS Industrial Pressure Transmitter, 100 PSI (682-2)
- SEALER SALES Static Shielding Bags 8X14, 100PK (4114)
- SEALER SALES Static Shielding Bags 18X24, 100PK (4152)
- ZORO SELECT Static Control Kit, 18 x 22 In Mat (4ECW4)
- SCS Customizable ESD Safe Bags, PK100 (PCL1001218)
- DESCO Ground Hub Continuous Monitor, 120VAC (19219)
- IDEAL Ground Clamp Tester (61-920)
- BERTECH ESD Anti-Static Soldering Rubber Mat Kit, 2 Ft. x 3 Ft., Gray (2059USA-2x3GKT)
- Sealer Sales Static Control Products