Shop All Static Control Products
Sealer Sales
Recloseable Static Shielding 2X3, 100PK
Mfr # 6300
Zoro # G110917110
product price: $15.45
/pk 100, $0.15/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Provides Faraday Cage protection and visibility for highly-sensitive components
- Thickness 3
- Width 2 in.
- Color Transparent Metallic
- Length 3 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # 6300
- Zoro # G110917110
- UPC # 642135254240
- Country of Origin United States
- Category Static Control Products
Dimensions
Width | 2 in. |
Length | 3 in. |
Details
Features | Provides Faraday Cage protection and visibility for highly-sensitive components |
Thickness | 3 |
Color | Transparent Metallic |
Standards | Tested per MIL-STD-3010 4046 and ANSI/ESD STM11.11 |
Includes | ESD Protective Symbol is hot stamped on these bags in standard yellow |
Side Weld | Seal Type |
Application | Meets the electrical and physical requirements of ANSI/ESD S541, EIA 625 and is ANSI/ESD S20.20 |
Description
Total Faraday Cage protection and visibility for highly sensitive electronic components. These reclosable bags meet the electrical and physical requirements of ANSI/ESD S541, EIA 625 and are ANSI/ESD S20.20 program compliant. Tested per MIL-STD-3010 4046 and ANSI/ESD STM11.11. Static Shielding bags guard against static charges from both inside and outside, with three layers of anti-static protection. Rugged 3 mil Reclosable bag are 50% transparent for easy product identification. This bag has a buried metal-in construction; a conductive aluminum shield layer is buried between 2 static dissipative polymeric plastic layers. Contains no amines, amides or N-Octanic acid and is polycarbonate safe. A static shielding notice has been stamped in yellow on each bag.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, Black (103D-258H)
- HOBO Data Logger, Temperature and Humidity, USB (UX100-003)
- NOSHOK Pressure Gauge, 2.5" Brass Case, Copper Alloy Internals, 30/30 psi, 1/4 NPT Male Back Conn, Glycerin Filled (25-310-30/30-psi)
- SPAN Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Black (LFS-220-300#/KPA-G)
- SEALER SALES Static Shielding Bags 18X24, 100PK (4152)
- SEALER SALES Static Shielding Bags 8X14, 100PK (4114)
- POMONA ELECTRONICS Metal Wrist Strap Kit (6084)
- TRANSFORMING TECHNOLOGIES Impedance Monitor, 1 Operator + Mat (CM410)
- TRANSFORMING TECHNOLOGIES Anti-Allergy Wrist Strap Set, 20' Coil Cord, 4mm Snap (WB569020)
- ACL STATICIDE ESD Mat, .06" x 24" x 36", Light, Blue (6672436)
- BOTRON CO Constant Wrist Band (B96138)
- Sealer Sales Static Control Products