Shop All Static Control Products
Sealer Sales
Recloseable Static Shielding 18X24, 100PK
Mfr # 6385
Zoro # G210917096
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Provides Faraday Cage protection and visibility for highly-sensitive components
- Thickness 3
- Width 18 in.
- Length 24 in.
- Color Transparent Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sealer Sales
- MFR # 6385
- Zoro # G210917096
- UPC # 642135254295
- Country of Origin United States
- Category Static Control Products
Dimensions
Width | 18 in. |
Length | 24 in. |
Details
Features | Provides Faraday Cage protection and visibility for highly-sensitive components |
Thickness | 3 |
Color | Transparent Metallic |
Includes | ESD Protective Symbol is hot stamped on these bags in standard yellow |
Standards | Tested per MIL-STD-3010 4046 and ANSI/ESD STM11.11 |
Side Weld | Seal Type |
Application | Meets the electrical and physical requirements of ANSI/ESD S541, EIA 625 and is ANSI/ESD S20.20 |
Description
Total Faraday Cage protection and visibility for highly sensitive electronic components. These reclosable bags meet the electrical and physical requirements of ANSI/ESD S541, EIA 625 and are ANSI/ESD S20.20 program compliant. Tested per MIL-STD-3010 4046 and ANSI/ESD STM11.11. Static Shielding bags guard against static charges from both inside and outside, with three layers of anti-static protection. Rugged 3 mil Reclosable bag are 50% transparent for easy product identification. This bag has a buried metal-in construction; a conductive aluminum shield layer is buried between 2 static dissipative polymeric plastic layers. Contains no amines, amides or N-Octanic acid and is polycarbonate safe. A static shielding notice has been stamped in yellow on each bag.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Remote Display, For Dwyer RHP-W (A-449)
- DWYER INSTRUMENTS Double Sight Flow Indicator, Bronze, 2In (SFI-300-2)
- FESTO Pressure Gauge MA-27-10-M5 (MA-27-10-M5)
- SIMPSON ELECTRIC Digital Panel Meter, DC Current (F35-1-11-0-L)
- SEALER SALES Static Shielding Bags 8X14, 100PK (4114)
- SEALER SALES Static Shielding Bags 18X24, 100PK (4152)
- ACL STATICIDE Anti-Static Concentrate, 128 oz. Size (2001)
- ACL STATICIDE AntiStatic Liquid, Heavy Duty, 1 Gallon (2002)
- DESCO Universal Adjustable Lonizer Arm (60466)
- TRANSFORMING TECHNOLOGIES Output Nozzle 15 Degree Spray W/2" Straight Extension (N0040)
- BERTECH ESD Anti-Static Three Layer Vinyl Mat Roll, 2 Ft. x 10 Ft., Blue (3059-2x10B)
- Sealer Sales Static Control Products