Shop All Static Control Products
Sealer Sales
Recloseable Static Shielding 12X16, 100PK
Mfr # 6355
Zoro # G910917099
product price: $82.59
/pk 100, $0.83/ea
Free Shipping & Returns
$82.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Provides Faraday Cage protection and visibility for highly-sensitive components
- Thickness 3
- Width 12 in.
- Length 16 in.
- Color Transparent Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # 6355
- Zoro # G910917099
- UPC # 642135254271
- Country of Origin United States
- Category Static Control Products
Dimensions
Width | 12 in. |
Length | 16 in. |
Details
Features | Provides Faraday Cage protection and visibility for highly-sensitive components |
Thickness | 3 |
Color | Transparent Metallic |
Standards | Tested per MIL-STD-3010 4046 and ANSI/ESD STM11.11 |
Includes | ESD Protective Symbol is hot stamped on these bags in standard yellow |
Side Weld | Seal Type |
Application | Meets the electrical and physical requirements of ANSI/ESD S541, EIA 625 and is ANSI/ESD S20.20 |
Description
Total Faraday Cage protection and visibility for highly sensitive electronic components. These reclosable bags meet the electrical and physical requirements of ANSI/ESD S541, EIA 625 and are ANSI/ESD S20.20 program compliant. Tested per MIL-STD-3010 4046 and ANSI/ESD STM11.11. Static Shielding bags guard against static charges from both inside and outside, with three layers of anti-static protection. Rugged 3 mil Reclosable bag are 50% transparent for easy product identification. This bag has a buried metal-in construction; a conductive aluminum shield layer is buried between 2 static dissipative polymeric plastic layers. Contains no amines, amides or N-Octanic acid and is polycarbonate safe. A static shielding notice has been stamped in yellow on each bag.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE AC/DC Clamp On Current Probe, 1 to 400A (Fluke-i410)
- ASHCROFT Gauge, Vacuum, 30in Hg VAC to 0,1009SWL (251009SWL02LVAC)
- WINTERS Filled Ss/Ss Gauge 2.5" 1/4Lm 60 psi (PFP823R1)
- WINTERS Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Black (P3S6075)
- SEALER SALES Static Shielding Bags 8X14, 100PK (4114)
- SEALER SALES Static Shielding Bags 18X24, 100PK (4152)
- TENNESEE MAT CO Wearwell Clean Room Mat 2' x 3' Blue (095.2X3BL)
- PARTNERS BRAND Open End Static Shielding Bags, 7" x 15", Transparent, 100/Case (STC144)
- TRANSFORMING TECHNOLOGIES Conductive Rubber V-groove Floor Mat, Full Roll, 4'x32' (FM104X32)
- DESCO INDUSTRIES INC Desco Disposable Fiberboard 82101 ESD Mat 14"D x 22"W - Black (82101)
- TRANSFORMING TECHNOLOGIES Wrist Strap Set, Premium, 6', 4mm Machined Post (WB6037)
- Sealer Sales Static Control Products