Shop All Static Control Products
Sealer Sales
Recloseable Static Shielding 10X14, 100PK
Mfr # 6340
Zoro # G010917098
product price: $73.49
/pk 100, $0.73/ea
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Provides Faraday Cage protection and visibility for highly-sensitive components
- Thickness 3
- Width 10 in.
- Color Transparent Metallic
- Length 14 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # 6340
- Zoro # G010917098
- UPC # 642135254264
- Country of Origin United States
- Category Static Control Products
Dimensions
Width | 10 in. |
Length | 14 in. |
Details
Features | Provides Faraday Cage protection and visibility for highly-sensitive components |
Thickness | 3 |
Color | Transparent Metallic |
Includes | ESD Protective Symbol is hot stamped on these bags in standard yellow |
Standards | Tested per MIL-STD-3010 4046 and ANSI/ESD STM11.11 |
Side Weld | Seal Type |
Application | Meets the electrical and physical requirements of ANSI/ESD S541, EIA 625 and is ANSI/ESD S20.20 |
Description
Total Faraday Cage protection and visibility for highly sensitive electronic components. These reclosable bags meet the electrical and physical requirements of ANSI/ESD S541, EIA 625 and are ANSI/ESD S20.20 program compliant. Tested per MIL-STD-3010 4046 and ANSI/ESD STM11.11. Static Shielding bags guard against static charges from both inside and outside, with three layers of anti-static protection. Rugged 3 mil Reclosable bag are 50% transparent for easy product identification. This bag has a buried metal-in construction; a conductive aluminum shield layer is buried between 2 static dissipative polymeric plastic layers. Contains no amines, amides or N-Octanic acid and is polycarbonate safe. A static shielding notice has been stamped in yellow on each bag.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Compact Sound Level Meter (TSC-MC1)
- BACHARACH Oxygen Sensor, For Use With INSIGHT Plus (0024-1591)
- ACURITE Deluxe Rain Gauge, 2.5" (00840A2)
- PIC GAUGES Gauge, 1.5", 0/15 psi, 1/8"CBM, LF, U-Clamp (203L-158B)
- SEALER SALES Static Shielding Bags 18X24, 100PK (4152)
- SEALER SALES Static Shielding Bags 8X14, 100PK (4114)
- SCS Metal-In Static Shielding Bag, 3x2", PK100 (30023)
- ECLIPSE ESD Wrist Strap, Adj, 10 ft L, Yellow/Black (900-022)
- BERTECH ESD Anti-Static Table Mat Roll, 3 Ft. x 50 Ft., Blue (1059-3x50B)
- TRANSFORMING TECHNOLOGIES Gray ESD Tray Liner, 16" x 24" (TM332000GY)
- DESCO Reztore Topical Antistat, 1 Quart (10415)
- Sealer Sales Static Control Products