Shop All Static Control Products
Sealer Sales
Recloseable Static Shielding 10X12, 100PK
Mfr # 4157
Zoro # G310917095
$63.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Provides Faraday Cage protection and visibility for highly-sensitive components
- Thickness 3
- Width 10 in.
- Length 12 in.
- Color Transparent Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sealer Sales
- MFR # 4157
- Zoro # G310917095
- UPC # 642135254233
- Country of Origin United States
- Category Static Control Products
Dimensions
Width | 10 in. |
Length | 12 in. |
Details
Features | Provides Faraday Cage protection and visibility for highly-sensitive components |
Thickness | 3 |
Color | Transparent Metallic |
Standards | Tested per MIL-STD-3010 4046 and ANSI/ESD STM11.11 |
Includes | ESD Protective Symbol is hot stamped on these bags in standard yellow |
Application | Meets the electrical and physical requirements of ANSI/ESD S541, EIA 625 and is ANSI/ESD S20.20 |
Side Weld | Seal Type |
Description
Total Faraday Cage protection and visibility for highly sensitive electronic components. These reclosable bags meet the electrical and physical requirements of ANSI/ESD S541, EIA 625 and are ANSI/ESD S20.20 program compliant. Tested per MIL-STD-3010 4046 and ANSI/ESD STM11.11. Static Shielding bags guard against static charges from both inside and outside, with three layers of anti-static protection. Rugged 3 mil Reclosable bag are 50% transparent for easy product identification. This bag has a buried metal-in construction; a conductive aluminum shield layer is buried between 2 static dissipative polymeric plastic layers. Contains no amines, amides or N-Octanic acid and is polycarbonate safe. A static shielding notice has been stamped in yellow on each bag.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESCO Chargebuster, Ion Gun, 120VAC (19590)
- HOBO Data Logger, Temp/Humidity, Bluetooth (MX1101)
- SCS Metal-In Static Shielding Bag, 18x10in (1001824)
- INFICON Probe Cap And Filter Kit, Replacement (717-701-G1)
- SEALER SALES Static Shielding Bags 18X24, 100PK (4152)
- SEALER SALES Static Shielding Bags 8X14, 100PK (4114)
- TRIPP LITE ESD Anti-Static Wrist Strap Band (P999-000)
- ZORO SELECT Static Control Cord, Straight, 8 Feet (4ECV5)
- DESCO Heel Grounder, Economy (24723)
- PARTNERS BRAND Reclosable Static Shielding Bags, 12" x 18", Transparent, 100/Case (STC339)
- TRANSFORMING TECHNOLOGIES Dual Conductor Wrist Strap, Metal, Small (WB0050S)
- Sealer Sales Static Control Products