Shop All Strapping Machines
Sealer Sales
Portable Battery Powered Strapping Tool
Mfr # Q31
Zoro # G410916998
product price: $2,812.99
/ea
Free Shipping & Returns
$2,812.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Polypropylene and Polyester Strapping
- For Strapping Thickness 0.020" - 0.045"
- Strapping Size 1/2" - 5/8"
- Tension Capacity 400-lbs to 950-lbs
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # Q31
- Zoro # G410916998
- UPC # 642135253960
- Country of Origin China
- Category Strapping Machines
Dimensions
Strapping Size | 1/2" - 5/8" |
Details
For Use With | Polypropylene and Polyester Strapping |
For Strapping Thickness | 0.020" - 0.045" |
Tension Capacity | 400-lbs to 950-lbs |
Color | Red |
Strap Type | Polypropylene and Polyester |
Battery Life | Up to 700 cycles per charge |
Description
Transform your strapping experience with the lightweight Q31 Battery Powered Strapping Tool 1/2in - 5/8in. Elevate your efficiency as this state-of-the-art device effortlessly simplifies strapping tasks, bidding farewell to manual struggles and ushering in precision and speed. Whether you are bundling packages, securing loads, or optimizing your shipping process, the Q31 stands as your ultimate strapping companion. Soar above the competition-strap smarter, strap faster, strap with Q3.Take the Q31 battery-powered strapping tool wherever you need to secure a pallet or bind items together. This handheld bander boasts adjustable strapping tension ranging from 400 to 950 lbs and accommodates 1/2in - 5/8in wide polyester or polypropylene strapping.FEATURES:Equipped with 2 18V 4.0AH Li-on BatteriesThree Modes of Operation: Auto / Semi / ManualEffortless Strap ReleaseComprehensive Multi-Piece Tool Kit IncludedScreen Lockout Feature for, Added SecurityBattery Charger Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pad Mailer, Recycl Macerated, PK100 (100029793)
- PILOT VBall Liquid Ink Roller Ball Pen, Extra Fine 0.5 mm, Black PK12 (PIL35200)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 5" x 3", 2 mil, Clear, Pk100 (5ZW32)
- TEKNIKA STRAPPING SYSTEMS Steel Strap Pusher Tensioner, 3/8"to3/4" (S-246)
- SEALER SALES General Purpose Strapping Machine (SM-102)
- SEALER SALES General Purpose Strapping Machine w/ Enclosed Cabinet (SM-101)
- UST Steel Pneumatic Notch Sealer for 1 1/4 Steel Straps (UST 1315)
- UST Pneumatic Combination Tool for 1/2 Steel Straps (UST 1335)
- UST Regular Duty, Side Action Sealer for 1/2 Steel Straps (UST 1116)
- UST Heavy Duty, Side action sealer 1 1/4 Steel Straps (UST 1175)
- UST Push-type Feedhweel Tensioner for 3/4 to 1 1/4 Steel Straps (UST 1820)
- Sealer Sales Strapping Machines