Sealer Sales

Portable Battery Powered Strapping Tool


product price: $3,692.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Adding to our Q31 portable strapping series is our Q31-19 Battery Powered Strapping Tool capable of handling strap sizes 5/8'' - 3/4''. Elevate your efficiency as this state-of-the-art device effortlessly simplifies strapping tasks, bidding farewell to manual struggles and ushering in precision and speed. Whether you're bundling packages, securing loads, or optimizing your shipping process, the Q31-19 stands as your ultimate strapping companion. Soar above the competition - strap smarter, strap faster, strap with Q31-19.Take the Q31-19 battery-powered strapping tool wherever you need to secure a pallet or bind items together. This handheld bander boasts adjustable strapping tension ranging from 400 to 950 lbs and accommodates 5/8'' - 3/4'' wide polyester or polypropylene strapping.FEATURES:- Equipped with 2 18V 4.0AH Li-on Batteries- Three Modes of Operation: Auto / Semi / Manual- Effortless Strap Release- Comprehensive Multi-Piece Tool Kit Included- Screen Lockout Feature for -Added Security- Battery Charger Included

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.