Shop All Stretch Wrap
Sealer Sales
Pallet Stretch Wrapper, High Profile (No Ramp), 150% Break Stretch, 4,000-lb Load Capacity
Mfr # SPW-4505-1-HP
Zoro # G406581773
product price: $8,703.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$8,703.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # SPW-4505-1-HP
- Zoro # G406581773
- Country of Origin China
- Category Stretch Wrap
Description
SPW-4505-1-HP is a high profile model that can be loaded by forklift only. Ramp not included.
FEATURES:
Powered pre-stretch at 150%
4,400lb load capacity
Photo eye seeks pallet load height
Soft start and stop turntable for unstable loads
PLC screen with programmable memory
110V
Easy thread design
Turntable speed 0-14RPM
FEATURES:
Powered pre-stretch at 150%
4,400lb load capacity
Photo eye seeks pallet load height
Soft start and stop turntable for unstable loads
PLC screen with programmable memory
110V
Easy thread design
Turntable speed 0-14RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARIFOLD Pivoting Pockets, Yellow, PK10 (P040)
- MARKAL Trades-Marker All-Surface Marker, Red (96132)
- UNIVERSAL Front Report Cover Tang Fastener, Blck, PK25 (UNV57120)
- AVERY DENNISON 3" Slant Ring Binder 11 x 17" (77711)
- SEALER SALES High Quality Pallet Stretch Wrapper, Built-in Weight Scale, 250% Break Stretch, 4,000lb Load Capacity (SPW-983LP-SCALE)
- SEALER SALES High Quality Pallet Stretch Wrapper, Built-in Scale, 250% Break Stretch, 4,000-lb Load Cap. (SPW-983HP-SCALE)
- GOODWRAPPERS Pallet Netting Stretch Wrap 20" x 500 ft., Cast Style, Clear (15A847)
- ZORO SELECT Stretch Wrap, Blown, Standard, 18" W, Clear (PLBC1860)
- ZORO SELECT Hand Stretch Wrap 3" x 1000 ft., Orange (15A921)
- THE BRUSH MAN 5” X 1,000’ Stretch Wrap, Extended Core For Use As Hdl, 4PK (STRETCH WRAP 5)
- PARTNERS BRAND Extended Core Blown Stretch Film, 20" x 80 Gauge x 1000', Clear, 4/Case (SF213)
- Sealer Sales Stretch Wrap