Shop All Stretch Wrap
This Product is Discontinued
Sealer Sales
Mid-Range Pallet Stretch Wrapper, High Profile (No Ramp), 150% Break Stretch, 4,000-lb Load Capacity (Discontinued)
Mfr # SPW-982HP
Zoro # G906581563
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Features Powered pre-stretch @ 150%
- Width 83
- Length 59
- Color Grey
- Turntable Size 59" Diameter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # SPW-982HP
- Zoro # G906581563
- UPC # 768563760303
- Country of Origin Taiwan, Province of China
- Category Stretch Wrap
Dimensions
Width | 83 |
Length | 59 |
Turntable Size | 59" Diameter |
Height | 102 |
Size | 50"L x 50"W x 85"H |
Details
Item | Pallet Stretch Wrapper |
Features | Powered pre-stretch @ 150% |
Color | Grey |
Load Capacity - Stretch Wrap Machines | 4000-lb Load Capacity |
Load Capacity | 4,000-lbs |
For Use With | Stretch Film |
Voltage | 115 Volts, 1 Phase, 15 Amp |
Description
SPW-982HP is a high profile model that can be loaded by forklift only. Ramp not included.
FEATURES:
Mechanical break stretch at 150%
4,000lb load capacity
Photo eye seeks pallet load height
Turntable will automatically return to home position
“Easy thread design"
7" HMI touch screen with programmable memory
110V
Turntable speed 0-12RPM
FEATURES:
Mechanical break stretch at 150%
4,000lb load capacity
Photo eye seeks pallet load height
Turntable will automatically return to home position
“Easy thread design"
7" HMI touch screen with programmable memory
110V
Turntable speed 0-12RPM
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.