Shop All Packing Tape Dispensers
Sealer Sales
Manual Gummed Tape Kraft Paper Tape Dispenser
Mfr # SS-800
Zoro # G706581626
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- For Use With Kraft Paper; Kraft Reinforced Gummed Paper
- Length 10
- Height 10
- Tape Length 4" - 42"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # SS-800
- Zoro # G706581626
- Country of Origin China
- Category Packing Tape Dispensers
Dimensions
Max. Tape Width | 0.8" - 4" |
Length | 10 |
Height | 10 |
Tape Length | 4" - 42" |
Width | 19 |
Details
Item | Tape Dispenser |
Color | Blue |
For Use With | Kraft Paper; Kraft Reinforced Gummed Paper |
Description
Designed for the low volume user - up to 50 cartons per day, the SS-800 is our manual gummed tape dispenser that can moisten, cut and dispense gummed tape with a simple hand lever. SS-800 offers a large moistening brush with variable water level and adjustable pressure plate guaranteeing optimal tape moistening for secure carton sealing. This industrial gummed tape dispenser can cut and moisten nearly all types of gummed tape. Length is adjustable up to 42" with an easy to use lever. This unit requires no electricity making this dispenser ideal for any location.
FEATURES:
Easy to operate – minimal training required
Tape length can be adjusted from 4" – 42"
Easy to pull lever to dispense tape
Large water reservoir
Compatible with all types of gummed tape
All metal construction for durability
No electricity required to operate
FEATURES:
Easy to operate – minimal training required
Tape length can be adjusted from 4" – 42"
Easy to pull lever to dispense tape
Large water reservoir
Compatible with all types of gummed tape
All metal construction for durability
No electricity required to operate
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZERUST 12" x 18" Poly Bags, PK 500 (025-M-00023)
- ZORO SELECT Corrugated Boxes, 28" x 28" x 12", Kraft, 10/Bundle (493U39)
- SPIROGRAPH The Original Spirograph Deluxe Kit (1001Z)
- NATURE SAVER Nature Saver End Tab Folder, PK10 (NATSP17251)
- SEALER SALES Electric Gummed Tape Kraft Paper Tape Dispenser (SS-800B)
- 3M Heavy Duty Handheld Tape Dispenser, 2 in W Max Tape, 3 in Core Dia, Plastic, Black (HB903)
- PARTNERS BRAND Adjustable Tension Dispenser, 1/Each (TNB101)
- 3M Anti-Slip Tread, Black, 2 ft. x 30 ft. (710-24X30)
- PROTAPES Handheld Tape Dispenser, 3/4 in. Tape W (Pro ATG Guns)
- TAPE LOGIC Tape Logic® Single Roll Table Top Dispenser, 1", Blue, 1/Each (SL7316)
- INTERTAPE Gry Plastic Filament Dispenser En, 1 (DISPCST)
- Sealer Sales Packing Tape & Dispensers