Shop All Shrink Wrapping Machines
Sealer Sales
Light Duty: 16"W x 6"H x 20"L Shrink Tunnel, 220V, Tabletop
Mfr # ST-1606-20-220V-Tabletop
Zoro # G406581568
product price: $3,706.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,706.99
Free 30-Day Returns
Key Features
- Sealing Capacity Speed: 0-35 feet per minute
- Voltage 220V, 1Phase, 10Amps
- Application Shrink wrapping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # ST-1606-20-220V-Tabletop
- Zoro # G406581568
- Country of Origin Taiwan, Province of China
- Category Shrink Wrapping Machines
Details
Item | Shrink Tunnel |
Sealing Capacity | Speed: 0-35 feet per minute |
Voltage | 220V, 1Phase, 10Amps |
Application | Shrink wrapping |
Description
The ST-1606-20 Shrink Tunnel is a general purpose entry level shrink tunnel which can be used for a wide variety of applications: laying bottles down, using full length PVC shrink sleeves, shrinking pre-form shrink bands over containers, using regular cut shrink bands, using as curing or drying tunnel. This tunnel can also be connected to an L-Sealer and used to shrink wrap packages. Features discharge slide or exit end of shrink tunnel to easily move completed packages away from shrink tunnel conveyor.
This tunnel features a fully re-circulating chamber with air flow coming from all four sides to provide the best shrink results and a live rod conveyor. This feature is normally only found on much more expensive tunnels. AC variable speed drive with digital temperature control up to 0-400F.
FEATURES
**220V - No Plug Included**
Table-top Version
Full Re-Circulating Shrink Tunnel
4 Direction Air Flow for Best Possible Shrink Results
State of the Art AC Variable Speed Conveyor 0-35FPM
Live Roller Rod Conveyor Provides Best Shrink Results
Automatic Cool Down and Shut Off Extends Heater Life
Solid State Digital Temperature Control
Hi Density Rollers - Close Roller Spacing 1/2" Gap Between Rollers
Locking Caters
12ft Power Cord
This tunnel features a fully re-circulating chamber with air flow coming from all four sides to provide the best shrink results and a live rod conveyor. This feature is normally only found on much more expensive tunnels. AC variable speed drive with digital temperature control up to 0-400F.
FEATURES
**220V - No Plug Included**
Table-top Version
Full Re-Circulating Shrink Tunnel
4 Direction Air Flow for Best Possible Shrink Results
State of the Art AC Variable Speed Conveyor 0-35FPM
Live Roller Rod Conveyor Provides Best Shrink Results
Automatic Cool Down and Shut Off Extends Heater Life
Solid State Digital Temperature Control
Hi Density Rollers - Close Roller Spacing 1/2" Gap Between Rollers
Locking Caters
12ft Power Cord
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Lead Refill, 0.7mm, PK30 (PENC27HB)
- ADVANTUS TRAY, LTR, FUSION (AVT37678)
- MARKAL Paint Crayon, Large Tip, Blue Color Family, 12 PK (80225)
- UNI-BALL Mechanical Pencils, w/Lead/Erasers, 0.7mm, 2Pencils/PK, MI PK (UBC90192)
- SEALER SALES 17.7"W x 7.9"H x 31.5"L Shrink Tunnel, 220V (CN-4520A)
- SEALER SALES YC-Series 12" x 18" L-Bar Sealer w/ Film Roller (YC-300HL)
- SEALER SALES YC-Series 18" x 18" L-Bar Sealer w/ Film Roller (YC-450HL)
- SEALER SALES Seal Pad Set for 1519ECMC Series (1519-115/120)
- SEALER SALES Shrink wrap unit, 15"W x 19"L L-Bar with 20"L x 16"W x 6"H Shrink Tunnel, Magnet Hold, 220v (SS-1519ECMC-220V)
- SEALER SALES 20" W-Series I-Bar Sealer w/ Film Roller w/ Round Wire (W-500I)
- SEALER SALES 12in KF-Series Foot Sealer w/ 2.5mm Seal Width, Standing Operation (KF-300F+STE+PPSE)
- Sealer Sales Stretch & Shrink Wrap