Shop All Shrink Wrapping Machines
Sealer Sales
Light Duty: 16"W x 6"H x 20"L Shrink Tunnel, 110V
Mfr # ST-1606-20-110V
Zoro # G306581613
product price: $3,830.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$3,830.99
Free 30-Day Returns
Key Features
- Sealing Capacity Speed: 0-35 feet per minute
- Width 36
- Voltage 110V, 20Amps
- Length 22
- Height 49
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # ST-1606-20-110V
- Zoro # G306581613
- UPC # 768563761164
- Country of Origin Taiwan, Province of China
- Category Shrink Wrapping Machines
Dimensions
Width | 36 |
Length | 22 |
Height | 49 |
Details
Item | Shrink Tunnel |
Sealing Capacity | Speed: 0-35 feet per minute |
Voltage | 110V, 20Amps |
Application | Shrink wrapping |
Description
The ST-1606-20 Shrink Tunnel is a general purpose entry level shrink tunnel which can be used for a wide variety of applications: laying bottles down, using full length PVC shrink sleeves, shrinking pre-form shrink bands over containers, using regular cut shrink bands, using as curing or drying tunnel. This tunnel can also be connected to an L-Sealer and used to shrink wrap packages. Features discharge slide or exit end of shrink tunnel to easily move completed packages away from shrink tunnel conveyor.
This tunnel features a fully re-circulating chamber with air flow coming from all four sides to provide the best shrink results and a live rod conveyor. This feature is normally only found on much more expensive tunnels. AC variable speed drive with digital temperature control up to 0-400F.
FEATURES
Full Re-Circulating Shrink Tunnel
4 Direction Air Flow for Best Possible Shrink Results
State of the Art AC Variable Speed Conveyor 0-35FPM
Live Roller Rod Conveyor Provides Best Shrink Results
Automatic Cool Down and Shut Off Extends Heater Life
Solid State Digital Temperature Control
Hi Density Rollers - Close Roller Spacing 1/2" Gap Between Rollers
Locking Caters
12ft Power Cord
This tunnel features a fully re-circulating chamber with air flow coming from all four sides to provide the best shrink results and a live rod conveyor. This feature is normally only found on much more expensive tunnels. AC variable speed drive with digital temperature control up to 0-400F.
FEATURES
Full Re-Circulating Shrink Tunnel
4 Direction Air Flow for Best Possible Shrink Results
State of the Art AC Variable Speed Conveyor 0-35FPM
Live Roller Rod Conveyor Provides Best Shrink Results
Automatic Cool Down and Shut Off Extends Heater Life
Solid State Digital Temperature Control
Hi Density Rollers - Close Roller Spacing 1/2" Gap Between Rollers
Locking Caters
12ft Power Cord
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAHLE Shredder Oil, PK4 (20722)
- KLEIN TOOLS High-Leverage Electrician Scissors / Snip (22000)
- SMEAD Folder, Classf, Lgl, 3""Ex, 3Div Pk (SMD19092)
- C-LINE PRODUCTS 8-1/2" x 11" Dry Erase Sheets, Pk25 (57911)
- SEALER SALES 35" W-Series I-Bar Sealer w/ Film Roller w/ Round Wire (W-900I)
- SEALER SALES Light Duty: 16"W x 6"H x 20"L Shrink Tunnel, 220V, Tabletop (ST-1606-20-220V-Tabletop)
- SEALER SALES 26" W-Series I-Bar Sealer w/ Film Roller w/ Round Wire (W-650I)
- SEALER SALES 17.7"W x 7.9"H x 31.5"L Shrink Tunnel, 220V (CN-4520A)
- SEALER SALES YC-Series 12" x 18" L-Bar Sealer w/ Film Roller (YC-300HL)
- SEALER SALES 20" W-Series I-Bar Sealer w/ Film Roller w/ Round Wire (W-500I)
- GLOBAL INDUSTRIAL Semi-Automatic Stretch Wrap Machine For 20W Rolls (412409)
- Sealer Sales Shrink Wrapping Machines