Shop All Shrink Wrapping Machines
Sealer Sales
KF Series 12in Direct Heat Foot Sealer with 10mm Wide Seal, Meshed, Standing Operation
Mfr # KF-300DF+STE+PPSE
Zoro # G410411448
Free Shipping & Returns
$584.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sealing Capacity Up to 20 packages per minute
- Voltage 110V
- For Use With Sealing mylar, polypropylene, nylon, polyurethane, pvc. CANNOT seal polyethylene
- Color Blue
- Thickness Up to 20 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sealer Sales
- MFR # KF-300DF+STE+PPSE
- Zoro # G410411448
- UPC # 768563761638
- Country of Origin Taiwan, Province of China
- Category Shrink Wrapping Machines
Dimensions
Seal Length | 12 in |
Seal Width | 10 mm |
Details
Sealing Capacity | Up to 20 packages per minute |
Voltage | 110V |
For Use With | Sealing mylar, polypropylene, nylon, polyurethane, pvc. CANNOT seal polyethylene |
Color | Blue |
Thickness | Up to 20 mil |
Seal Type | Meshed |
Sealing Type | Direct |
Standing Operation | Yes |
PTFE Coated | Yes |
Description
FEATURES: Easy to operate Seals a variety of thermoplastic materials Digital temperature controller Seal length: 12in 300mm Seal width: 10mm Seal style: meshed Our KF-series direct heat sealers come in a light blue in color and equipped with a digital temperature controller. Available in 8in, 12in and 16in lengths with a 10mm or 15mm wide meshed seal. Our direct heat / constant heat sealers seal most types of thermoplastic packaging material, but are especially ideal for thicker material such as coated aluminum foil, Kraft paper, cellophane, mylar, coated PP. Please note: direct heat sealers cannot seal polyethylene. Depending on the model of the sealer, material up to 16in wide and 20 mil thick can be sealed. The meshed seal width is 10mm. Equipped with a digital temperature controller that accurately controls the temperature from 125°-600° F 50°-320°C. Both jaws are heated simultaneously resulting in better heat penetration to seal thicker material. Units also include an adjustable work table.Easy to operate. Set the temperature on the temperature controller depending on the material to be sealed. Once the correct setting has been reached, consistent seals will be maintained automatically. Insert the material between the two sealing bars. Press down on the foot pedal and release.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCULATED INDUSTRIES Construction Calculator, Pro, 5 5/8x3 In (4065)
- KYOCERA KYOCERA/MITA ECOSYS FS4200DN (TK-3122)
- NMC Blank Tag Yellow, Pk25 (RPT156)
- ADAM EQUIPMENT Digital Compact Bench Scale 500g Capacity (CB 501)
- SEALER SALES 26" W-Series I-Bar Sealer w/ Film Roller w/ Round Wire (W-650I)
- SEALER SALES 17.7"W x 7.9"H x 31.5"L Shrink Tunnel, 220V (CN-4520A)
- SEALER SALES YC-Series 18" x 18" L-Bar Sealer w/ Film Roller (YC-450HL)
- SEALER SALES Standard Series: 20"W x 28"L Semi-Automatic L-Bar, Micro Knife, Magnet Hold, 220V (SS-2028MK)
- SEALER SALES 12in KF-Series Foot Sealer w/ 5mm Seal Width, Standing Operation (KF-305F+STE+PPSE)
- SEALER SALES Shrink wrap unit, 15"W x 19"L L-Bar with 20"L x 16"W x 6"H Shrink Tunnel, Magnet Hold, 220v (SS-1519ECMC-220V)
- WESTERN PLASTICS Wrapmaster Dispener 18" (180D)
- Sealer Sales Stretch & Shrink Wrap