Shop All Polybag Sealers
Sealer Sales
KF-Series 12" Portable Direct Heat Sealer w/ PTFE Coated Bars w/ 15mm Seal Width
Mfr # KF-300CS
Zoro # G306581804
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Sealing Type Direct
- Seal Length 12"
- Seal Width 15mm
- Voltage 110V
- Thickness Up to 20mil thickness
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sealer Sales
- MFR # KF-300CS
- Zoro # G306581804
- UPC # 702403653189
- Country of Origin Taiwan, Province of China
- Category Polybag Sealers
Dimensions
Seal Length | 12" |
Seal Width | 15mm |
Details
Item | Bag Sealer - Portable Direct Heat |
Heat Sealing Type | Direct |
Voltage | 110V |
Thickness | Up to 20mil thickness |
Description
FEATURES:
Easy to operate
Lightweight
Variable temperature control
Suitable for thicker materials
PTFE coated jaws
Seal width: 15mm (0.59")
Seal length: 300mm (11.8")
Seal style: serrated
Voltage: 110V
KF-200CS and KF-300CS are portable direct heat sealers that are lightweight and easy to use anywhere. Our portable KF-sealers are ideal for sealing small, irregular, or extra long packages. We recommend using this sealer if you are sealing cellophane, coated aluminum foil, Kraft paper, and other thicker materials. Please note direct heat sealers cannot seal polyethylene material.
Equipped with an adjustable temperature controller, our KF-CS direct heat sealers allows the user to control the amount of heat needed for different material types. A 5-15 minute warm up time is required to achieve the correct temperature. The sealer is constructed of durable metal with insulated rubber hand grips. Also included with each sealer is a stand for setting your sealer while not in use. Please DO NOT touch the jaws of the sealer until it has cooled down.
Easy to Operate: Depending on the material, allow 5-15 minutes of warm up time for the sealer to reach the desired temperature. Just insert the material between the jaws and close the jaws for a few seconds. Release the jaw. Increase or decrease the timing until a satisfactory seal is obtained.
Easy to operate
Lightweight
Variable temperature control
Suitable for thicker materials
PTFE coated jaws
Seal width: 15mm (0.59")
Seal length: 300mm (11.8")
Seal style: serrated
Voltage: 110V
KF-200CS and KF-300CS are portable direct heat sealers that are lightweight and easy to use anywhere. Our portable KF-sealers are ideal for sealing small, irregular, or extra long packages. We recommend using this sealer if you are sealing cellophane, coated aluminum foil, Kraft paper, and other thicker materials. Please note direct heat sealers cannot seal polyethylene material.
Equipped with an adjustable temperature controller, our KF-CS direct heat sealers allows the user to control the amount of heat needed for different material types. A 5-15 minute warm up time is required to achieve the correct temperature. The sealer is constructed of durable metal with insulated rubber hand grips. Also included with each sealer is a stand for setting your sealer while not in use. Please DO NOT touch the jaws of the sealer until it has cooled down.
Easy to Operate: Depending on the material, allow 5-15 minutes of warm up time for the sealer to reach the desired temperature. Just insert the material between the jaws and close the jaws for a few seconds. Release the jaw. Increase or decrease the timing until a satisfactory seal is obtained.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Plastic Truck Seal, 7-1/2L, 60 Lb. Break Strength, Yellow, 100PK (670477YL)
- XSTAMPER Specialty Stamp, Pre-Inked, "Posted" Ink Stamp, 5/8", RD (XST11363)
- HP PAPERS CopyandPrint20 Paper, 92 Bright, 20 lb Bond Weight, 8.5 x 11, White, PK2400, 2400PK (200010)
- QUARTET Dry-Erase Marker, Caddy Kit, PK8 (558)
- SEALER SALES 12" W-Series Automatic Impulse Sealer w/ 5mm Seal Width (W-305A)
- SEALER SALES 8" KF-Series Hand Sealer w/ 2mm Seal Width w/ Sliding Cutter (KF-200HC)
- SEALER SALES 12" TISF Series Foot Sealer w/ 5mm Seal Width (TISF-305)
- SEALER SALES 8" KF-Series Hand Sealer w/10mm Seal Width w/ Sliding Cutter - WHITE (KF-210HC)
- SEALER SALES 10" W-Series Hand Press Double Impulse Sealer w/10mm Seal Width (W-2510HT)
- SEALER SALES 16" KF-Series Hand sealer w/ 5mm Seal Width w/ Sliding Cutter (KF-405HC)
- SEALER SALES 30" W-Series Long Hand Sealer w/ 2.7mm Seal Width (WN-750H)
- Sealer Sales Shipping & Packing Bags