Shop All Polybag Sealers
Sealer Sales
KF-Series 12" Portable Direct Heat Sealer w/ PTFE Coated Bars w/ 15mm Seal Width, 220V
Mfr # KF-300CS-220V
Zoro # G406581780
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Sealing Type Direct
- Seal Length 12"
- Seal Width 10mm
- Thickness Up to 20mil thickness
- Voltage 220V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sealer Sales
- MFR # KF-300CS-220V
- Zoro # G406581780
- Country of Origin Taiwan, Province of China
- Category Polybag Sealers
Dimensions
Seal Length | 12" |
Seal Width | 10mm |
Details
Item | Bag Sealer - Portable Direct Heat |
Heat Sealing Type | Direct |
Thickness | Up to 20mil thickness |
Voltage | 220V |
Description
FEATURES:
Easy to operate
Lightweight
Variable temperature control
Suitable for thicker materials
PTFE coated jaws
Seal width: 15mm (0.59")
Seal length: 300mm (11.8")
Seal style: serrated
Voltage: ***220V Only - CANNOT be used with 110V Power***
KF-200CS and KF-300CS are portable direct heat sealers that are lightweight and easy to use anywhere. Our portable KF-sealers are ideal for sealing small, irregular, or extra long packages. We recommend using this sealer if you are sealing cellophane, coated aluminum foil, Kraft paper, and other thicker materials. Please note direct heat sealers cannot seal polyethylene material.
Equipped with an adjustable temperature controller, our KF-CS direct heat sealers allows the user to control the amount of heat needed for different material types. A 5-15 minute warm up time is required to achieve the correct temperature. The sealer is constructed of durable metal with insulated rubber hand grips. Also included with each sealer is a stand for setting your sealer while not in use. Please DO NOT touch the jaws of the sealer until it has cooled down.
Easy to Operate: Depending on the material, allow 5-15 minutes of warm up time for the sealer to reach the desired temperature. Just insert the material between the jaws and close the jaws for a few seconds. Release the jaw. Increase or decrease the timing until a satisfactory seal is obtained.
Easy to operate
Lightweight
Variable temperature control
Suitable for thicker materials
PTFE coated jaws
Seal width: 15mm (0.59")
Seal length: 300mm (11.8")
Seal style: serrated
Voltage: ***220V Only - CANNOT be used with 110V Power***
KF-200CS and KF-300CS are portable direct heat sealers that are lightweight and easy to use anywhere. Our portable KF-sealers are ideal for sealing small, irregular, or extra long packages. We recommend using this sealer if you are sealing cellophane, coated aluminum foil, Kraft paper, and other thicker materials. Please note direct heat sealers cannot seal polyethylene material.
Equipped with an adjustable temperature controller, our KF-CS direct heat sealers allows the user to control the amount of heat needed for different material types. A 5-15 minute warm up time is required to achieve the correct temperature. The sealer is constructed of durable metal with insulated rubber hand grips. Also included with each sealer is a stand for setting your sealer while not in use. Please DO NOT touch the jaws of the sealer until it has cooled down.
Easy to Operate: Depending on the material, allow 5-15 minutes of warm up time for the sealer to reach the desired temperature. Just insert the material between the jaws and close the jaws for a few seconds. Release the jaw. Increase or decrease the timing until a satisfactory seal is obtained.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CON-TACT BRAND Adhesive Roll, Clear, 18" x 9 ft per Roll, PK6 (09F-C9993)
- IDL PACKAGING Water-Activated Gummed Tape Electric Machine with Heater, Programming, Display (GTM-825A)
- SUNWORKS Construction Paper, Assorted, 50PK (PAC6503)
- BRADY Printer Cleaning Cards, for use with G1408653, Pk5 (PCK-5)
- SEALER SALES 18" W-Series Direct Heat Foot Sealer w/ 15mm Meshed Seal Width - PTFE Coated (W-450DT)
- SEALER SALES KF-150CST w/ Adjustable Temperature Controller (KF-150CSTA)
- SEALER SALES 12" W-Series Automatic Impulse Sealer w/ 5mm Seal Width (W-305A)
- SEALER SALES KF-Series 16" Direct Heat Foot Sealer with 15mm Wide Seal Width, Meshed (KF-400DF)
- SEALER SALES 18" W-Series Direct Heat Foot Sealer w/ 15mm Serrated Seal Width - PTFE Coated (W-450DTS)
- SEALER SALES 8" KF-Series Hand Sealer w/ 5mm Seal Width w/ Sliding Cutter (KF-205HC)
- SEALER SALES 1-1/2in. x 36yds 5mil PTFE Cover (TC-150-5-36)
- Sealer Sales Polybag Sealers